Shop All Press-Fit Tube Fittings
Viega
Insert Stiffner
Mfr # 16423
Zoro # G103964244
product price: $2.59
/ea
Sold in multiples of 5 for $12.95
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Insert Stiffener
- Fitting Side A Pipe Size 3/4 in
- Fitting Side A Connection Type Press-Fit
- Fitting Material Bronze
- Application Potable Water
Product Information
- Brand Viega
- MFR # 16423
- Zoro # G103964244
- UPC # 691514164236
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Fitting Side A Pipe Size | 3/4 in |
Details
Item | Insert Stiffner |
Specific Fitting Shape | Insert Stiffener |
Fitting Side A Connection Type | Press-Fit |
Fitting Material | Bronze |
Application | Potable Water |
Description
Insert Stiffner, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Material Bronze, Fitting Side A Pipe Size 3/4 in, Specific Fitting Shape Insert Stiffener
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Safety Relief Valve, 3/4 x 1,300 psi (740DF1M1K1-300)
- ROSEMOUNT ENDURANCE CONDUCTIVITY SENSOR (0400-11)
- ZORO SELECT Cam and Groove Adapter, 3/4", 316 SS (PLE82)
- PLAST-O-MATIC Pressure Regulator, 3 In, 10 to 125 psi (PRH300V-PV)
- VIEGA Viega ProPress adapter, 1-1/4" x 1" (79255)
- VIEGA Viega MegaPressG tee, 1" x 1" x 3/4" (25416)
- VIEGA Viega ProPress cap, 3/4" (77717)
- VIEGA Viega MegaPress coupling With stop, 2" x 2" (95305)
- VIEGA Viega MegaPress cap, 3/4" (25735)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2-1/2" x 3/4" (20883)
- VIEGA Viega ProPress union, 3/4" x 3/4" (86012)
- Viega Press-Fit Tube Fittings