Shop All Press-Fit Tube Fittings
Viega
Elbow 90 deg.
Mfr # 95510
Zoro # G800488197
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material 304 Stainless Steel
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Press x Press
- Tube Size 4 in x 4 in
- Pipe Size - Pipe Fitting 4 in x 4 in
Product Information
- Brand Viega
- MFR # 95510
- Zoro # G800488197
- UPC # 691514955100
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 4 in x 4 in |
Pipe Size - Pipe Fitting | 4 in x 4 in |
Fitting Side A Pipe Size | 4 in |
Fitting Side B Pipe Size | 4 in |
Details
Item | 90 Degrees elbow |
Tube Fitting Material | 304 Stainless Steel |
Specific Fitting Shape | 90 Degrees Elbow |
Fitting Connection Type | Press x Press |
Compliance | ASME B31, ASTM A312, ASTM A554, IAPMO Uniform Mechanical Code (UMC), ICC International Mechanical Code (IMC), ICC International Residential Code (IRC), National Building Code of Canada (NBCC), National Plumbing Code of Canada (NPCC) |
Max. Pressure | 200 psi |
Temp. Range | 14 Degrees to 284 Degrees F |
Standards | ABS Type Approval, ANSI/CAN/UL 213, ASME B31, ASME B31.1, ASME B31.3, ASME B31.9, ASTM 31.3, ASTM A312, BV (Bureau Veritas), CRN 13492.5 A/B/C, DNV-GL, FM, IAPMO, IAPMO PS 117, ICC, ICC-ES LC1002, IMC, IRC, Lloyd's Register, NFPA 13, NFPA 13D, NFPA 13R |
O-Ring Material | FKM |
Minimum Operating Temperature | 14 Degrees F |
Application | Non-Potable Water |
Fitting Material | Stainless Steel |
Fitting Side A Connection Type | Press-Fit |
Maximum Operating Temperature | 284 Degrees F |
Maximum Operating Pressure | 200 psi |
Material Grade | 304 |
Fitting Side B Connection Type | Press-Fit |
Description
90 Degrees elbow, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Stainless Steel, Fitting Side A Pipe Size 4 in, Fitting Side B Pipe Size 4 in, Material Grade 304, O-Ring Material FKM, Specific Fitting Shape 90 Degrees Elbow, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACE TRADING - NIPPLE STZ Industries 1/2 in. MIP each X 1/2 in. D MIP Black Steel 1-1/2 in. L Nipple (300UP12X112)
- NIBCO 3/4" x 1/2" NOM C Copper Reducer (600 3/4X1/2)
- OATEY PVC 2" Floor Sink (42720)
- IRONWERKS DESIGNS 3/4" Black Hose Pipe Fittings, 10PK (3/4-Cross-10)
- VIEGA Branch Connector (26850)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2-1/2" x 2" (20878)
- VIEGA Viega MegaPress reducer, 3/4" x 1/2" (90335)
- VIEGA Viega MegaPress XL adapter, 2-1/2" x 2-1/2" (26655)
- VIEGA Viega MegaPressG coupling With stop, 3/4" x 3/4" (22009)
- VIEGA Viega ProPress adapter, 1/2" x 1/2" (79300)
- VIEGA Viega ProPress XL adapter flange, 4" - 8 (20863)
- Viega Press-Fit Tube Fittings