Shop All Press-Fit Tube Fittings
Viega
Elbow 90 deg.
Mfr # 90500
Zoro # G700488174
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Press x Press
- Tube Size 2 1/2 in x 2 1/2 in
- Pipe Size - Pipe Fitting 2 1/2 in x 2 1/2 in
Product Information
- Brand Viega
- MFR # 90500
- Zoro # G700488174
- UPC # 691514905006
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 2 1/2 in x 2 1/2 in |
Pipe Size - Pipe Fitting | 2 1/2 in x 2 1/2 in |
Fitting Side B Pipe Size | 2 1/2 in |
Fitting Side A Pipe Size | 2 1/2 in |
Details
Item | 90 Degrees elbow |
Tube Fitting Material | 316 Stainless Steel |
Specific Fitting Shape | 90 Degrees Elbow |
Fitting Connection Type | Press x Press |
Standards | ABS Type Approval, ANSI/CAN/UL 213, ASME B31, ASME B31.1, ASME B31.3, ASME B31.9, ASTM 31.3, ASTM A312, BV (Bureau Veritas), CRN 13492.5 A/B/C, DNV-GL, FM, IAMPO: National Standard Plumbing Code (NSPB), IAPMO California Plumbing Code (CPC), IAPMO PS 117 |
Max. Pressure | 200 psi |
Temp. Range | 0 Degrees to 250 Degrees F |
Compliance | ASME B31, ASTM A312, ASTM A554, IAMPO National Standard Plumbing Code (NSPB), IAPMO California Plumbing Code (CPC), IAPMO Uniform Mechanical Code (UMC), IAPMO Uniform Plumbing Code (UPC), ICC International Mechanical Code (IMC), ICC International Plumbing Code (IPC), ICC International Residential Code (IRC), National Building Code of Canada (NBCC), National Plumbing Code of Canada (NPCC) |
Fitting Material | Stainless Steel |
Material Grade | 316 |
Maximum Operating Pressure | 200 psi |
Application | Potable Water |
Minimum Operating Temperature | 0 Degrees F |
Fitting Side A Connection Type | Press-Fit |
O-Ring Material | EPDM |
Fitting Side B Connection Type | Press-Fit |
Maximum Operating Temperature | 250 Degrees F |
Description
90 Degrees elbow, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Stainless Steel, Fitting Side A Pipe Size 2 1/2 in, Fitting Side B Pipe Size 2 1/2 in, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape 90 Degrees Elbow, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Adapter, 3 In, 125 psi, Male Adapter x FNPT (G300-A-BR)
- MUTUAL INDUSTRIES 2 Ply Heavy Band Full Face Liner, Navy (62100-100)
- ANVIL 2" Malleable Iron Union Class 150 (0312822182)
- KOHLER Round Design Tile-In Shower Drain (9135-CP)
- VIEGA Viega MegaPress 90 street elbow, 1/2" x 1/2" (26050)
- VIEGA Viega MegaPress adapter, 1/2" x 1/2" (25100)
- VIEGA Viega MegaPress coupling With stop, 3/4" x 3/4" (90290)
- VIEGA Viega ProPress XL coupling with stop, 3" x 3" (20733)
- VIEGA Viega MegaPress reducer, 3/4" x 1/2" (26000)
- VIEGA Viega MegaPressG tee, 2" x 2" x 2" (25326)
- VIEGA Viega ProPress adapter, 1/2" x 3/8" (79295)
- Viega Tube Fittings