Shop All Press-Fit Tube Fittings
Viega
Elbow
Mfr # 80425
Zoro # G603964072
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Shape Elbow
- Copper Tube Size 2 in x 2 in
- Fitting Material Stainless Steel
- Fitting Side A Copper Tube Size 2 in
Product Information
- Brand Viega
- MFR # 80425
- Zoro # G603964072
- UPC # 691514804255
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Copper Tube Size | 2 in x 2 in |
Fitting Side A Copper Tube Size | 2 in |
Fitting Copper Tube Size | 2 in |
Fitting Side B Copper Tube Size | 2 in |
Details
Item | Elbow |
Specific Fitting Shape | 90 Degrees Elbow |
Fitting Shape | Elbow |
Fitting Material | Stainless Steel |
Fitting Side A Connection Type | Press-Fit |
Fitting Body Material | 316 Stainless Steel |
Fitting Side B Connection Type | Press-Fit |
Material Grade | 316 |
Stop and Shape | 90 Degrees Elbow |
O-Ring Material | EPDM |
Includes Pre-Applied Thread Sealant | Yes |
Connection Type | Press-Fit x Press-Fit |
End Connection Type | Press |
Application | Potable Water |
Description
Elbow, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 2 in, Fitting Material Stainless Steel, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape 90 Degrees Elbow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Globe Valve, Class 125, 3/4 In. (502 3/4)
- LEGEND VALVE 1-1/2" BLACK 45 STREET ELBOW (350-067C)
- ASCO 8210G002 24/60 Vac 1/2" Npt. (8210G002)
- ASAHI 1" Socket PVC Ball Valve 2-Way (161070010)
- VIEGA Viega ProPress reducer, 1-1/2" x 3/4" (14543)
- VIEGA Viega ProPress cap, 2" (86382)
- VIEGA Tee (79780)
- VIEGA Viega MegaPress adapter, 1" x 1" (90270)
- VIEGA Viega ProPress 90 elbow, 1" x 1" (79550)
- VIEGA Viega MegaPress coupling No stop, 1/2" x 1/2" (90310)
- VIEGA Viega MegaPress 90 elbow, 1" x 1" (95015)
- Viega Tube Fittings