Shop All Press-Fit Tube Fittings
Viega
Elbow
Mfr # 80410
Zoro # G303964068
product price: $62.49
/ea
Sold in multiples of 5 for $312.45
$312.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Application Potable Water
- Fitting Side A Connection Type Press-Fit
- Fitting Material Stainless Steel
- O-Ring Material EPDM
Product Information
- Brand Viega
- MFR # 80410
- Zoro # G303964068
- UPC # 691514804101
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Fitting Side B Copper Tube Size | 1 in |
Fitting Side A Copper Tube Size | 1 in |
Details
Description
Elbow, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 1 in, Fitting Material Stainless Steel, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape 90 Degrees Elbow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Coupling, Socket x Socket, 1-1/4 in Pipe Size (429012)
- USA INDUSTRIALS D.O.T. Nylon Tubing - Blue - 0.376" ID x 1/2" x OD x 10 ft. L (ZUSA-HT-2736)
- ROSS CONTROLS Filter Full-Size Series, Manual Drain, Polycarbonate Bowl, 5 µm Polyethylene Filter, (5011B4008)
- LEGEND VALVE 2" GALVANIZED COMP. COUPLING (303-108)
- VIEGA Viega ProPress coupling With stop, 1/2" x 1/2" (85267)
- VIEGA Viega MegaPress adapter, 1" x 3/4" (25585)
- VIEGA Viega ProPress reducer, 1" x 3/4" (85172)
- VIEGA Viega MegaPress XL coupling No stop, 3" x 3" (26690)
- VIEGA Viega MegaPressG tee, 2" x 2" x 2" (25326)
- VIEGA Viega MegaPress union, 1/2" x 1/2" (90415)
- VIEGA Elbow (79535)
- Viega Tube Fittings