Shop All Press-Fit Tube Fittings
Viega
Coupling
Mfr # 90850
Zoro # G400488153
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Press x Press
- Tube Size 1 1/4 in x 1 1/4 in
- Pipe Size - Pipe Fitting 1 1/4 in x 1 1/4 in
Product Information
- Brand Viega
- MFR # 90850
- Zoro # G400488153
- UPC # 691514908502
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1 1/4 in x 1 1/4 in |
Pipe Size - Pipe Fitting | 1 1/4 in x 1 1/4 in |
Fitting Side B Tube Outer Diameter | 1 1/4 in |
Fitting Side B Pipe Size | 1 1/4 in |
Fitting Side A Pipe Size | 1 1/4 in |
Overall Length | 4 7/16 in |
Details
Item | Coupling |
Tube Fitting Material | 316 Stainless Steel |
Specific Fitting Shape | Straight Connector |
Fitting Connection Type | Press x Press |
Standards | ABS Type Approval, ANSI/CAN/UL 213, ASME B31, ASME B31.1, ASME B31.3, ASME B31.9, ASTM 31.3, ASTM A312, BV (Bureau Veritas), CRN 13492.5 A/B/C, DNV-GL, FM, IAMPO: National Standard Plumbing Code (NSPB), IAPMO California Plumbing Code (CPC), IAPMO PS 117 |
Temp. Range | 0 Degrees to 250 Degrees F |
Max. Pressure | 200 psi |
Compliance | ASME B31, ASTM A312, ASTM A554, IAMPO National Standard Plumbing Code (NSPB), IAPMO California Plumbing Code (CPC), IAPMO Uniform Mechanical Code (UMC), IAPMO Uniform Plumbing Code (UPC), ICC International Mechanical Code (IMC), ICC International Plumbing Code (IPC), ICC International Residential Code (IRC), National Building Code of Canada (NBCC), National Plumbing Code of Canada (NPCC) |
Minimum Operating Temperature | 0 Degrees F |
Application | Potable Water |
Material Grade | 316 |
Maximum Operating Pressure | 200 psi |
Fitting Side B Connection Type | Press-Fit |
O-Ring Material | EPDM |
Maximum Operating Temperature | 250 Degrees F |
Fitting Side A Connection Type | Press-Fit |
Fitting Material | Stainless Steel |
Description
Coupling, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Stainless Steel, Fitting Side A Pipe Size 1 1/4 in, Fitting Side B Pipe Size 1 1/4 in, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Straight Connector, Fitting Side B Tube Outer Diameter 1 1/4 in, Overall Length 4 7/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Rebuild Kit (304943)
- ZORO SELECT 1 to 1-3/8 " Dia., Rubber, Gray/Rubber Finish, Rubber Washer Assortment (1PNW3)
- COPPER PRESS BY TMG 1/2 in. x 1/2 in. Copper 90-Degree Press x Press Elbow (XPRE12)
- BOSTON Chemical Hose, 1-1/2" ID x 20 ft., Purple (H059924-PUR-20-SS-MPT)
- VIEGA Viega ProPress adapter, 3/4" x 3/4" (79445)
- VIEGA Viega MegaPress adapter, 2" x 2" (95255)
- VIEGA Coupling (80280)
- VIEGA Street Elbow (26076)
- VIEGA Viega ProPress coupling No stop, 3/4" x 3/4" (85317)
- VIEGA Gasket, 15564 (15564)
- LEGEND VALVE 1" LONG RADIUS PRESS 90 EL (450-005P)
- Viega Tube Fittings