Shop All Press-Fit Tube Fittings
Viega
Coupling
Mfr # 80280
Zoro # G303964105
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Fitting Side A Connection Type Press-Fit
- Application Potable Water
- Material Grade 316
- O-Ring Material EPDM
Product Information
- Brand Viega
- MFR # 80280
- Zoro # G303964105
- UPC # 691514802800
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Fitting Side A Copper Tube Size | 1 1/4 in |
Fitting Side B Copper Tube Size | 1 1/4 in |
Details
Item | Coupling |
Specific Fitting Shape | Straight Connector |
Fitting Side A Connection Type | Press-Fit |
Application | Potable Water |
Material Grade | 316 |
O-Ring Material | EPDM |
Includes Pre-Applied Thread Sealant | Yes |
Includes Center Stop | Rolled Center Stop |
Fitting Material | Stainless Steel |
Fitting Side B Connection Type | Press-Fit |
Description
Coupling, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Side B Copper Tube Size 1 1/4 in, Fitting Material Stainless Steel, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Straight Connector, Includes Center Stop Rolled Center Stop
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. SCRAPPY Garbage Disposal 3-Bolt Sink Flange Mount (22-0003Q-01)
- LEGEND VALVE 1-1/4"X 3/4" T-569 VENTURI TEE (302-217)
- KINGSTON BRASS KS212MB Two-Handle Wall Mount Bar Faucet, Matte Black (KS212MB)
- COMPONENT HARDWARE Drain, 3-1/2" Sink Opening (DSS-8015)
- VIEGA Tee (80585)
- VIEGA Viega MegaPress tee, 1" x 1" x 1" (25310)
- VIEGA Viega MegaPressG tee, 2" x 2" x 2" (25326)
- VIEGA Viega ProPress 45 elbow, 1/2" x 1/2" (85447)
- VIEGA Viega MegaPress adapter, 1-1/2" x 3/4" (25610)
- VIEGA Viega MegaPressG union, 1/2" x 1/2" (25701)
- VIEGA Viega MegaPress adapter, 2" x 2" (95280)
- Viega Press-Fit Tube Fittings