Shop All Press-Fit Tube Fittings
Viega
Coupling
Mfr # 28795
Zoro # G003964139
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Standards ANSI/CAN/UL 213, ASME B31.1, B31.3, B31.9, ASTM F3226, CRN 23019.5 A/B/C, FM Class 1920, IAPMO PS-117, ICC-ES LC1002, NFPA 13, 13D, 13R
- Fitting Side A Pipe Size 4 in
- Fitting Material Carbon Steel
- Includes Pre-Applied Thread Sealant Yes
Product Information
- Brand Viega
- MFR # 28795
- Zoro # G003964139
- UPC # 691514287959
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Fitting Side A Pipe Size | 4 in |
Fitting Side B Pipe Size | 4 in |
Overall Length | 7 15/16 in |
Details
Item | Coupling |
Specific Fitting Shape | Straight Connector |
Standards | ANSI/CAN/UL 213, ASME B31.1, B31.3, B31.9, ASTM F3226, CRN 23019.5 A/B/C, FM Class 1920, IAPMO PS-117, ICC-ES LC1002, NFPA 13, 13D, 13R |
Fitting Material | Carbon Steel |
Includes Pre-Applied Thread Sealant | Yes |
Maximum Operating Temperature | 250 Degrees F |
O-Ring Material | HNBR |
Maximum Operating Pressure | 200 psi |
Resistance Properties | Corrosion-Resistant |
Minimum Operating Temperature | 0 Degrees F |
Finish/Coating | Zinc Nickel-Plated |
Application | Gas and Fuel Oil |
Fitting Side B Connection Type | Press-Fit |
Fitting Side A Connection Type | Press-Fit |
Description
Coupling, Application Gas and Fuel Oil, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 4 in, Fitting Side B Pipe Size 4 in, O-Ring Material HNBR, Specific Fitting Shape Straight Connector, Finish/Coating Zinc Nickel-Plated, Overall Length 7 15/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER Tank To Bowl Gasket (6100)
- SMITH-COOPER Reduce Coupling, 1-1/4"x1", 125, Brz Nl (4385004330)
- DIXON Cam/Groove SS Coupler, 2"xAdapter, 1" (2010-DA-SS)
- PRIMELINE TOOLS 1/2 in. x 1-5/16 in., Stainless Steel with Plastic Tip, Shower Door (Single Pack) (MP6014)
- VIEGA Transition coupling (95470)
- VIEGA Viega MegaPress adapter, 1/2" x 1/2" (25130)
- VIEGA Elbow 90 deg. (95785)
- VIEGA Viega ProPress extended coupling No stop, 1-1/2" x 1-1/2" (79025)
- VIEGA Viega MegaPress tee, 1" x 1" x 1" (25310)
- VIEGA Viega MegaPress tee, 1" x 1" x 3/4" (95195)
- VIEGA Viega ProPress adapter, 3/4" x 1/2" (79310)
- Viega Tube Fittings