Shop All Press-Fit Tube Fittings
Viega
Coupling
Mfr # 28785
Zoro # G103964121
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Pipe Size 2 1/2 in x 2 1/2 in
- Standards ANSI/CAN/UL 213, ASME B31.1, B31.3, B31.9, ASTM F3226, CRN 23019.5 A/B/C, FM Class 1920, IAPMO PS-117, ICC-ES LC1002, NFPA 13, 13D, 13R
- Includes Pre-Applied Thread Sealant Yes
- Fitting Body Material Zinc Nickel-Plated Carbon Steel
Product Information
- Brand Viega
- MFR # 28785
- Zoro # G103964121
- UPC # 691514287850
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Pipe Size | 2 1/2 in x 2 1/2 in |
Fitting Pipe Size | 2 1/2 in |
Fitting Side B Pipe Size | 2 1/2 in |
Overall Length | 4 15/16 in |
Fitting Side A Pipe Size | 2 1/2 in |
Details
Item | Coupling |
Specific Fitting Shape | Straight Connector |
Standards | ANSI/CAN/UL 213, ASME B31.1, B31.3, B31.9, ASTM F3226, CRN 23019.5 A/B/C, FM Class 1920, IAPMO PS-117, ICC-ES LC1002, NFPA 13, 13D, 13R |
Includes Pre-Applied Thread Sealant | Yes |
Fitting Body Material | Zinc Nickel-Plated Carbon Steel |
Application | Gas and Fuel Oil |
Stop and Shape | Straight Connector |
Fitting Side B Connection Type | Press-Fit |
Resistance Properties | Corrosion-Resistant |
Fitting Material | Carbon Steel |
Maximum Operating Temperature | 250 Degrees F |
Connection Type | Press-Fit x Press-Fit |
End Connection Type | Press |
Maximum Operating Pressure | 200 psi |
Fitting Shape | Connector |
Minimum Operating Temperature | 0 Degrees F |
Finish/Coating | Zinc Nickel-Plated |
O-Ring Material | HNBR |
Fitting Side A Connection Type | Press-Fit |
Description
Coupling, Application Gas and Fuel Oil, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 2 1/2 in, Fitting Side B Pipe Size 2 1/2 in, O-Ring Material HNBR, Specific Fitting Shape Straight Connector, Finish/Coating Zinc Nickel-Plated, Overall Length 4 15/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Tubing Clamp, O.D., 1-Hole, 5/8" (FS-7730-5/8 E/G)
- HAYWARD FLOW CONTROL Relief Valve, 1-1/2", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (RPV1150TPE1)
- JOMAR VALVE Emergency Shut Off Valve, 1/2in, Tool Kit (800-103ADD)
- T&S BRASS Packing For - Part# Ts001098-45 (TS001098-45)
- VIEGA Viega ProPress adapter, 1" x 1" (79245)
- VIEGA Viega ProPress adapter, 1-1/2" x 1-1/2" (79470)
- VIEGA Viega ProPress reducer, 2" x 1-1/2" (78122)
- VIEGA Viega MegaPress coupling No stop, 2" x 2" (95330)
- VIEGA Elbow (91700)
- VIEGA Viega ProPress XL tee, 3" x 3" x 3" (20693)
- VIEGA Viega ProPress tee, 1-1/4" x 1-1/4" x 1-1/4" (77442)
- Viega Press-Fit Tube Fittings