Shop All Press-Fit Tube Fittings
Viega
Cap
Mfr # 80380
Zoro # G903964086
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Material Grade 316
- Compatible Copper Tube Size 2 in
- Application Caustic Chemicals, Industrial Gases
- Fitting Material Stainless Steel
Product Information
- Brand Viega
- MFR # 80380
- Zoro # G903964086
- UPC # 691514803807
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Compatible Copper Tube Size | 2 in |
Overall Length | 1 3/4 in |
Details
Item | Cap |
Specific Fitting Shape | Cap |
Material Grade | 316 |
Application | Caustic Chemicals, Industrial Gases |
Fitting Material | Stainless Steel |
O-Ring Material | EPDM |
Compatible Tube Material | Stainless Steel |
Includes Pre-Applied Thread Sealant | Yes |
Includes Center Stop | No Center Stop |
Description
Cap, Application Caustic Chemicals, Industrial Gases, Compatible Copper Tube Size 2 in, Fitting Connection Type Press Fit, Fitting Material Stainless Steel, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Cap, Overall Length 1 3/4 in, Includes Center Stop No Center Stop, Compatible Tube Material Stainless Steel, Includes Pre-Applied Thread Sealant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P813)
- PONTE GIULIO Ponte Giulio G55JCL38 90 degree Floor to Wall 30 x 33 in. Stainless Steel Grab Bar with Outrigger - Left (G55JCL38)
- TOTO Dynamo Hydropower Generator Form Tn789V4 (TH559EDV462)
- MOEN Aerator (CA3919)
- VIEGA Viega ProPress reducer, 1" x 1/2" (15603)
- VIEGA Viega MegaPressG coupling No stop, 2" x 2" (25056)
- VIEGA Viega ProPress adapter, 1-1/2" x 1-1/2" (79470)
- VIEGA Coupling (80330)
- VIEGA Elbow (80480)
- VIEGA Cap (25736)
- VIEGA Viega ProPress reducer, 1" x 3/4" (78087)
- Viega Tube Fittings