Shop All Press-Fit Tube Fittings
Viega
Cap
Mfr # 28865
Zoro # G203964229
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Compatible Pipe Material Carbon Steel
- Compatible Pipe Size 3 in
- Finish/Coating Zinc Nickel-Plated
- Includes Pre-Applied Thread Sealant Yes
Product Information
- Brand Viega
- MFR # 28865
- Zoro # G203964229
- UPC # 691514288659
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Compatible Pipe Size | 3 in |
Overall Length | 3 25/32 in |
Details
Item | Cap |
Specific Fitting Shape | Cap |
Compatible Pipe Material | Carbon Steel |
Finish/Coating | Zinc Nickel-Plated |
Includes Pre-Applied Thread Sealant | Yes |
Application | Fuel Oil, Gases |
O-Ring Material | HNBR |
Compatible Tool Brand | MegaPress XL Rings and PressBooster, Z3 Actuator |
Resistance Properties | Corrosion-Resistant |
Fitting Material | Carbon Steel |
Includes Center Stop | No Center Stop |
Description
Cap, Application Fuel Oil, Gases, Compatible Pipe Size 3 in, Fitting Connection Type Press Fit, Fitting Material Carbon Steel, O-Ring Material HNBR, Specific Fitting Shape Cap, Overall Length 3 25/32 in, Includes Center Stop No Center Stop, Finish/Coating Zinc Nickel-Plated, Compatible Copper Tube Type Not Applicable, Compatible Pipe Material Carbon Steel, Compatible Tool Brand MegaPress XL Rings and PressBooster, Z3 Actuator, Includes Pre-Applied Thread Sealant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T-1001 BALL VALVE (101-025)
- WOODFORD MFG 1 in. x 3/4 in. NPT x MPT 1 in. Stainless Steel Pipe x 4 ft. Bury IOWA Freezeless Yard Hydrant (Y34-4-SS)
- LEGEND VALVE 1-1/2" X 8" GALVANIZED NIPPLE (356-152)
- MUELLER STEAM SPECIALTY 3/4", FNPT x FNPT, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F (3/4 125 CI Iron Body Screwed)
- VIEGA Viega ProPress 90 street elbow, 1-1/2" x 1-1/2" (77067)
- VIEGA Viega ProPress adapter, 1-1/4" x 1-1/4" (79350)
- VIEGA Viega ProPress tee, 1-1/2" x 1-1/4" x 1-1/4" (15483)
- VIEGA Reducer (25965)
- VIEGA Viega ProPress XL 45 elbow, 4" x 4" (20663)
- VIEGA Viega ProPress tee, 1-1/4" x 1-1/4" x 3/4" (79775)
- VIEGA Viega MegaPress 90 elbow, 1/2" x 1/2" (90005)
- Viega Tube Fittings