Shop All Press-Fit Tube Fittings
Viega
Branch Connector
Mfr # 26860
Zoro # G203964243
product price: $90.89
/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Branch Connector for Schedule 10 Pipe
- Overall Length 1 21/32 in
- Fitting Side A Pipe Size 1 1/2 in
- Includes Pre-Applied Thread Sealant Yes
- Fitting Material Carbon Steel
Product Information
- Brand Viega
- MFR # 26860
- Zoro # G203964243
- UPC # 691514268606
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Overall Length | 1 21/32 in |
Fitting Side A Pipe Size | 1 1/2 in |
Fitting Side B Pipe Size | 3/4 in |
Details
Item | Branch Connector |
Specific Fitting Shape | Branch Connector for Schedule 10 Pipe |
Includes Pre-Applied Thread Sealant | Yes |
Fitting Material | Carbon Steel |
Finish/Coating | Zinc Nickel-Plated |
Fitting Side B Connection Type | FNPT |
O-Ring Material | EPDM |
Application | Non-Potable Water |
Description
Branch Connector, Application Non-Potable Water, Fitting Side B Connection Type FNPT, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1 1/2 in, Fitting Side B Pipe Size 3/4 in, O-Ring Material EPDM, Specific Fitting Shape Branch Connector for Schedule 10 Pipe, Finish/Coating Zinc Nickel-Plated, Overall Length 1 21/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1-1/2 " Dia., Chrome Plated Zinc, Silver Finish, Low Inlet P Trap (ZR365L-PC)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Female Elbow-1/4" Tube OD x 1/4" FNPT (ZUSA-PTC-PBT-335)
- HESSAIRE Hessaire 11.5 in. H X 2.5 in. W White Plastic Float Valve (6018058)
- DELTA 1 or 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (568LF-LPU)
- VIEGA Street Elbow (26111)
- VIEGA Coupling With stop (91100)
- VIEGA Viega MegaPress adapter, 1" x 1" (25140)
- VIEGA Viega MegaPress XL coupling No stop, 2-1/2" x 2-1/2" (26685)
- VIEGA Viega MegaPress flange, 1/2" (25760)
- VIEGA Street Elbow (26056)
- VIEGA Viega ProPress adapter, 1-1/2" x 1-1/4" (79270)
- Viega Press-Fit Tube Fittings