Shop All Press-Fit Tube Fittings
Viega
Adapter
Mfr # 80010
Zoro # G403964197
product price: $41.39
/ea
Sold in multiples of 10 for $413.90
$413.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Fitting Side B Connection Type MNPT
- Material Grade 316
- Fitting Material Stainless Steel
- Includes Pre-Applied Thread Sealant Yes
Product Information
- Brand Viega
- MFR # 80010
- Zoro # G403964197
- UPC # 691514800103
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Fitting Side A Copper Tube Size | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Details
Item | Adapter |
Specific Fitting Shape | Straight Adapter |
Fitting Side B Connection Type | MNPT |
Material Grade | 316 |
Fitting Material | Stainless Steel |
Includes Pre-Applied Thread Sealant | Yes |
Application | Potable Water |
O-Ring Material | EPDM |
Fitting Side A Connection Type | Press-Fit |
Description
Adapter, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 1/2 in, Fitting Material Stainless Steel, Fitting Side B Pipe Size 1/2 in, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Straight Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD H20Ption H2Optimum Siphonic RdFrt Toilet, 1.28 gpf, Siphonic Dual Flush, Floor Mount, Round, White (3708.216.020)
- CHICAGO FAUCET Single Cold Water Angle Valve (954-CP)
- NAUGATUCK Float Ball, Oblong Shape, 4" dia., 6.00 oz. (GR4X52520304SSI)
- ARMACELL 1-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (DGT11012SY)
- VIEGA Viega ProPress XL adapter, 3" x 3" (20829)
- VIEGA Viega ProPress XL coupling with stop, 3" x 3" (20733)
- VIEGA Street Elbow (26126)
- VIEGA Viega ProPress adapter, 1-1/2" x 1-1/4" (79270)
- VIEGA Viega ProPress tee, 3/4" x 1/2" x 1/2" (77392)
- VIEGA Viega ProPress 90 hi ear elbow, 1/2" x 1/2" (79205)
- VIEGA Viega MegaPress flange, 1/2" (25760)
- Viega Tube Fittings