Shop All Workbench Accessories
Vidmar
Storage Bin, Gray, 12 In. L, 6-1/8 In. W
Mfr # BN35816
Zoro # G2835345
product price: $10.49
/ea
Sold in multiples of 2 for $20.98
$20.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12 in
- Usable Drawer Height (In.) 3 3/4 in
- Usable Width (In.) 6 1/8 in
- Material Plastic
- Color Gray
Product Information
- Brand Vidmar
- MFR # BN35816
- Zoro # G2835345
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Length (In.) | 12 in |
Usable Drawer Height (In.) | 3 3/4 in |
Usable Width (In.) | 6 1/8 in |
Overall Width | 6 1/8 in |
Overall Depth | 12 in |
Overall Height | 3 3/4 in |
Details
Item | Bin Cup |
Material | Plastic |
Color | Gray |
Product Type | Bin Cup |
Includes Dividers | No |
Compatible Manufacturer Model Number | 30, 35 |
Number of Divider Slots | 3 |
Description
Bin Cup, Color Gray, Overall Depth 12 in, Overall Height 3 3/4 in, Overall Width 6 1/8 in, Includes Dividers No, Compatible Manufacturer Model Number 30, 35, Material Plastic, Number of Divider Slots 3, Product Type Bin Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (825S18HG)
- BASCO Plastic Container, 13 gal. (EZ-E138)
- QUANTUM STORAGE SYSTEMS Divider for Qus221, 6 PK (DUS221CL)
- STRONG HOLD Strg Cab, 75"x60"x24", DstGry, 6Shlv (56-DS-246-L)
- VIDMAR Shelf Riser, 60 W x 12 D x 14 in. H, Blue (BFS60)
- GLOBAL INDUSTRIAL Steel Reel Holder For Workbench, 60W (493687)
- TENNSCO Shelf Riser, 60 W x 10-1/2 D x 12 H, Gray (R-1060)
- TENNSCO Electrical Shelf Riser, 72x10-1/2x12, Gray (RE-1072 MED GREY)
- TOOLPRO Replacement Locking Brace Assembly for all StepUp Benches (TP88093)
- BENCHPRO Roll Holder, 60 W x 4 D x 4 in. H, Black (R60)
- TENNSCO Lower Shelf, 72 W x 14 D x 1 in. H, Gray (S-72)
- Vidmar Workbench Accessories