Shop All Modular Drawer Cabinets
Vidmar
Modular Drawer Cabinet, 59 In. H, 30 In. W
Mfr # SEP3140ALBK
Zoro # G9963143
product price: $2,999.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$2,999.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 30 in
- Depth of Cabinet 27 3/4 in
- Height of Cabinet 59 in
- Cabinet Height Range Full Height (59" and Taller)
Product Information
- Brand Vidmar
- MFR # SEP3140ALBK
- Zoro # G9963143
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 30 in |
Depth of Cabinet | 27 3/4 in |
Height of Cabinet | 59 in |
Cabinet Height Range | Full Height (59" and Taller) |
Usable Drawer Height | (2) 3-3/4 in, (2) 4-1/2 in, (2) 6-1/4 in, (3) 5-1/4 in |
Drawer Depth | 3 7/8 in, 4 5/8 in, 5 3/8 in, 6 1/4 in |
Drawer Width | 25 1/8 in |
Overall Width | 30 in |
Overall Height | 59 in |
Overall Depth | 27 3/4 in |
Drawer Inside Height | (2) 3 7/8 in, (2) 4 5/8 in, (2) 6 1/4 in, (3) 5 3/8 in |
Drawer HxWxD | 3 7/8 in x 25 1/8 in x 25 1/8 in, 4 5/8 in x 25 1/8 in x 25 1/8 in, 5 3/8 in x 25 1/8 in x 25 1/8 in, 6 1/4 in x 25 1/8 in x 25 1/8 in |
Drawer Height | 3 7/8 in, 4 5/8 in, 5 3/8 in, 6 1/4 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Black, Cabinet Storage Components Drawers, Drawer Height 3 7/8 in, 4 5/8 in, 5 3/8 in, 6 1/4 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 24, (1) 8, (2) 12, (2) 20, (3) 16, Number of Dividers 144, Number of Drawers 9, Overall Depth 27 3/4 in, Overall Height 59 in, Overall Width 30 in, Mobility Stationary, Number of Compartments 144, Cabinet Finish Powder Coated, Cabinet Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x60in, LdCap 800lb (1460C)
- ZORO SELECT Extruded Aluminum Pallet, 48 in L, 48 1/4 in W, 6 in H (1MCU2)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (845W24ME)
- EKENA MILLWORK Hidden Support Steel Heavy Duty Bracket w/ Back Plate, Powder Coated Black 2 1/2"W x 10"D x 4"H (BKTM02X10X04HBPBL)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SEP3140A-FTKAVG)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2106A-FTKADB)
- VIDMAR Modular Drawer Cabinet, Black, Steel (CU3189ALB)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 45 In. W (RP3546ALDB)
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1910ALBK)
- VIDMAR Modular Drawer Cabinet, Dark Blue, Steel (CU3189ALDB)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (SCU2066A-FTKADB)
- Vidmar Modular Drawer Cabinets