Shop All Modular Drawer Cabinets
Vidmar
Modular Drawer Cabinet, 44 In. H, 30 In. W
Mfr # SCU2066ALBK
Zoro # G9963186
product price: $1,726.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$1,726.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 30 in
- Depth of Cabinet 27 3/4 in
- Height of Cabinet 44 in
- Cabinet Height Range Counter Height (40" to 58")
Product Information
- Brand Vidmar
- MFR # SCU2066ALBK
- Zoro # G9963186
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 30 in |
Depth of Cabinet | 27 3/4 in |
Height of Cabinet | 44 in |
Cabinet Height Range | Counter Height (40" to 58") |
Usable Drawer Height | (1) 3-3/4 in, (1) 4-1/2 in, (2) 5-1/4 in, (2) 7 in |
Drawer Depth | 3 7/8 in, 4 5/8 in, 5 3/8 in, 7 in |
Drawer Width | 25 1/8 in |
Overall Height | 44 in |
Overall Width | 30 in |
Overall Depth | 27 3/4 in |
Drawer Height | 3 7/8 in, 4 5/8 in, 5 3/8 in, 7 in |
Drawer HxWxD | 3 7/8 in x 25 1/8 in x 25 1/8 in, 4 5/8 in x 25 1/8 in x 25 1/8 in, 5 3/8 in x 25 1/8 in x 25 1/8 in, 7 in x 25 1/8 in x 25 1/8 in |
Drawer Inside Height | (1) 3 7/8 in, (1) 4 5/8 in, (2) 5 3/8 in, (2) 7 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Black, Cabinet Storage Components Drawers, Drawer Height 3 7/8 in, 4 5/8 in, 5 3/8 in, 7 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 12, (2) 16, (2) 20, Number of Dividers 96, Number of Drawers 6, Overall Depth 27 3/4 in, Overall Height 44 in, Overall Width 30 in, Lock Type Keyed, Method of Construction Welded, Mobility Stationary, Number of Compartments 96, Cabinet Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Drawer, 14-1/2 W x 20 D x 6 in. H, Blue (D6S)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 3/8 in W, 12 in H, Red, 20 in L (30283RED)
- TENNSCO Box Locker Unit with Coat Rod, 72 in W, 18 in D, 72 in H, (6) Tier, (6) Wide, Medium Gray (SRS-721872-AMG)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Gray (QTB301GY)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (SCU2066A-FTKADB)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SCU3126A-FTKADB)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SEP3140ALBK)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2105ALBK)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 45 In. W (RP3546ALBK)
- VIDMAR Modular Drawer Cabinet, Dark Blue, Steel (CU3189ALDB)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 7Drwr (DDM683030000GIL)
- Vidmar Modular Drawer Cabinets