Shop All Modular Drawer Cabinets
Vidmar
Modular Drawer Cabinet, 37 In. H, 30 In. W
Mfr # SCU1904ALBK
Zoro # G2263707
product price: $2,358.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$2,358.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 30 in
- Depth of Cabinet 27 3/4 in
- Height of Cabinet 37 in
- Cabinet Height Range Desk Height (Shorter than 40")
Product Information
- Brand Vidmar
- MFR # SCU1904ALBK
- Zoro # G2263707
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 30 in |
Depth of Cabinet | 27 3/4 in |
Height of Cabinet | 37 in |
Cabinet Height Range | Desk Height (Shorter than 40") |
Usable Drawer Height | (1) 5-1/4 in, (2) 3-3/4 in, (5) 2-1/4 in |
Drawer Depth | 2 1/4 in, 3 7/8 in, 5 3/8 in |
Drawer Width | 25 1/8 in |
Overall Width | 30 in |
Overall Depth | 27 3/4 in |
Overall Height | 37 in |
Drawer Inside Height | (1) 5 3/8 in, (2) 3 7/8 in, (5) 2 1/4 |
Drawer HxWxD | 2 14 in x 25 1/8 in x 25 1/8 in, 3 7/8 in x 25 1/8 in x 25 1/8 in, 5 3/8 in x 25 1/8 in x 25 1/8 in |
Drawer Height | 2 1/4 in, 3 7/8 in, 5 3/8 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Black, Cabinet Storage Components Drawers, Drawer Height 2 1/4 in, 3 7/8 in, 5 3/8 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 16, (2) 20, (5) 24, Number of Dividers 176, Number of Drawers 8, Overall Depth 27 3/4 in, Overall Height 37 in, Overall Width 30 in, Mobility Stationary, Number of Compartments 176, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Multiple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Electric Workbenches, Butcher Block, 96" W, 30" to 42" Height, 1000 lb., Straight (AEW3696)
- EQUIPTO Extra Shelf for 18" deep cabinet, BL (16027A-BL)
- DURHAM MFG Compartment Drawer with 21 compartments, Steel (109-17-S1158)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00363279-38)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 45 In. W (RP3546ALBK)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SEP3140A-FTKAVG)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SCU3126A-FTKADB)
- VIDMAR Modular Drawer Cabinet, Dark Blue, Steel (CU3189ALDB)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (RP3039A-FTKADB)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (SCU2066A-FTKADB)
- GREENE MANUFACTURING Cabinet, Double Door, 48"Wx21"Dx28"H (DT-4821-0000)
- Vidmar Modular Drawer Cabinets