Shop All Storage Cabinet Parts
Vidmar
Drawer Partition, Pk10
Mfr # P40/10P
Zoro # G8705995
product price: $143.99
/pk 10, $14.40/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compartment Width (In.) 2 5/8 in
- Length (In.) 25 1/2 in
- Type Modular Drawer Cabinet
- For Drawers w/Height (In.) 5-3/8, 6-1/4
- Number of Slots 32
Product Information
- Brand Vidmar
- MFR # P40/10P
- Zoro # G8705995
- Country of Origin United States
- Category Storage Cabinet Parts
Dimensions
Compartment Width (In.) | 2 5/8 in |
Length (In.) | 25 1/2 in |
For Drawers w/Height (In.) | 5-3/8, 6-1/4 |
Overall Length | 25 1/2 in |
Overall Depth | 1/4 in |
Overall Height | 4 1/2 in |
For Drawer Width/Depth | 25 1/2 in |
For Drawer Height | 4 1/2 in |
Details
Type | Modular Drawer Cabinet |
Number of Slots | 32 |
Item | Partition |
Product Type | Drawer Partition |
Number of Dividers/Partitions | 10 |
Compatible Product Type | Drawer |
Description
Partition, Compatible Product Type Drawer, For Drawer Height 4 1/2 in, Number of Dividers/Partitions 10, For Drawer Width/Depth 25 1/2 in, Product Type Drawer Partition, Overall Depth 1/4 in, Overall Height 4 1/2 in, Overall Length 25 1/2 in, Overall Width Not Applicable, Includes -, Number of Slots 32, Standards -, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Flipak Distribution Container, 26-7/8 x 17 x 12-5/8, Recycled Black (FP243-Black)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, Blue, 23 5/8 in L (QSB106BL)
- VESTIL Aluminum Pallet, 47.875 in L, 47.875 in W, 5.0625 H (AP-4848-SB)
- VESTIL Orange Medium Cantilever Incline Arm 24" Usable Length (MIA-C-24)
- VIDMAR Drawer Divider, Pk25 (D3005/25P)
- VIDMAR Drawer Divider, Pk25 (D4005/25P)
- VIDMAR Drawer Divider, Pk25 (D4007/25P)
- VIDMAR Drawer Divider, Pk25 (D2007/25P)
- VIDMAR Drawer Partition, Pk10 (P30/10P)
- VIDMAR Drawer Divider, Pk25 (D3004/25P)
- KENNEDY Divider, 2" Drawer, 11 Compartments (81928)
- Vidmar Storage Cabinet Parts