Shop All Storage Cabinet Parts
Vidmar
Drawer Partition, Pk10
Mfr # P20/10P
Zoro # G8705977
product price: $84.85
/pk 10, $8.49/ea
Free Shipping & Returns
$84.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compartment Width (In.) 2 5/8 in
- Length (In.) 25 1/2 in
- For Drawers w/Height (In.) 2-1/4, 3
- Number of Slots 32
- Type Modular Drawer Cabinet
Product Information
- Brand Vidmar
- MFR # P20/10P
- Zoro # G8705977
- Country of Origin United States
- Category Storage Cabinet Parts
Dimensions
Compartment Width (In.) | 2 5/8 in |
Length (In.) | 25 1/2 in |
For Drawers w/Height (In.) | 2-1/4, 3 |
For Drawer Width/Depth | 25 1/2 in |
Overall Depth | 1/4 in |
For Drawer Height | 1 7/8 in |
Overall Length | 25 1/2 in |
Overall Height | 1 7/8 in |
Details
Number of Slots | 32 |
Item | Partition |
Type | Modular Drawer Cabinet |
Compatible Product Type | Drawer |
Product Type | Drawer Partition |
Number of Dividers/Partitions | 10 |
Description
Partition, Compatible Product Type Drawer, For Drawer Height 1 7/8 in, Number of Dividers/Partitions 10, For Drawer Width/Depth 25 1/2 in, Product Type Drawer Partition, Overall Depth 1/4 in, Overall Height 1 7/8 in, Overall Length 25 1/2 in, Overall Width Not Applicable, Includes -, Number of Slots 32, Standards -, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEE SAFETY Kee Safety - 62-8 - Kee Klamp Rail Flange, 1-1/2" Dia. (62-8)
- 80/20 Slotted 3 Hole Inside Corner Bracket 10S (4250)
- ZORO SELECT 7 lb Shelf Storage Bin, Plastic, 2 3/4 in W, 4 in H, Red, 11 5/8 in L (30110REDBLANK)
- AZAR DISPLAYS 1" Glass-Filled Nylon Hook: 0.225" Dia., PK50 (800071-CLR)
- VIDMAR Drawer Divider, Pk25 (D2007/25P)
- VIDMAR Drawer Partition, Pk10 (P30/10P)
- VIDMAR Drawer Divider, Pk25 (D4007/25P)
- VIDMAR Drawer Divider, Pk25 (D4006/25P)
- VIDMAR Drawer Divider, Pk25 (D3005/25P)
- VIDMAR Drawer Divider, Pk25 (D4005/25P)
- KENNEDY Divider, 4" Drawer, 7 Compartments (81925)
- Vidmar Storage Cabinet Parts