Shop All Storage Cabinet Parts
Vidmar
Drawer Divider, Pk25
Mfr # D3005/25P
Zoro # G8705803
product price: $30.65
/pk 25, $1.23/ea
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compartment Width (In.) 3 1/2 in
- Type Modular Drawer Cabinet
- Length (In.) 3 7/8 in
- For Drawers w/Height (In.) 2 7/8
- Overall Length 3 7/8 in
Product Information
- Brand Vidmar
- MFR # D3005/25P
- Zoro # G8705803
- Country of Origin United States
- Category Storage Cabinet Parts
Dimensions
Compartment Width (In.) | 3 1/2 in |
Length (In.) | 3 7/8 in |
For Drawers w/Height (In.) | 2 7/8 |
Overall Length | 3 7/8 in |
For Drawer Width/Depth | 3 7/8 in |
For Drawer Height | 2 7/8 in |
Overall Height | 2 7/8 in |
Overall Depth | 1/8 in |
Details
Item | Divider |
Type | Modular Drawer Cabinet |
Compatible Product Type | Drawer |
Number of Dividers/Partitions | 25 |
Product Type | Drawer Divider |
Description
Divider, Compatible Product Type Drawer, For Drawer Height 2 7/8 in, Number of Dividers/Partitions 25, For Drawer Width/Depth 3 7/8 in, Product Type Drawer Divider, Overall Depth 1/8 in, Overall Height 2 7/8 in, Overall Length 3 7/8 in, Overall Width Not Applicable, Includes -, Standards -, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Soft Top Edge Caps for ZTP Post, 2"D x 3-7/16"W x 7/16"H, Nylon (ZTPPC)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 24 in H, (1) Tier, (1) Wide, Green (HKL1515(24)-1SA)
- GLOBAL INDUSTRIAL Steel 36 in W x 7/1/2002 D x 19 in H, Gray (550200BL)
- KITTRICH CORP. 12X6 Clr Shelf Liner (06F-126501-06)
- VIDMAR Drawer Partition, Pk10 (P30/10P)
- VIDMAR Drawer Partition, Pk10 (P20/10P)
- VIDMAR Drawer Divider, Pk25 (D2007/25P)
- VIDMAR Drawer Divider, Pk25 (D4006/25P)
- VIDMAR Drawer Divider, Pk25 (D4007/25P)
- VIDMAR Drawer Divider, Pk25 (D4005/25P)
- HARDWARE RESOURCES 5 mm Angled Shelf Support without Hole - Bright Nickel, Retail Pack 2PK (1706BN-R)
- Vidmar Storage Cabinet Parts