Shop All Storage Cabinet Parts
Vidmar
Drawer Divider, Pk25
Mfr # D2011/25P
Zoro # G8705776
product price: $32.89
/pk 25, $1.32/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Drawers w/Height (In.) 2-1/4, 3
- Type Modular Drawer Cabinet
- Length (In.) 8 5/8 in
- Compartment Width (In.) 8 1/4 in
- Overall Length 8 5/8 in
Product Information
- Brand Vidmar
- MFR # D2011/25P
- Zoro # G8705776
- Country of Origin United States
- Category Storage Cabinet Parts
Dimensions
For Drawers w/Height (In.) | 2-1/4, 3 |
Length (In.) | 8 5/8 in |
Compartment Width (In.) | 8 1/4 in |
Overall Length | 8 5/8 in |
For Drawer Height | 1 7/8 in |
Overall WxD | 1/8 in |
Overall Depth | 1/8 in |
For Drawer Width/Depth | 8 5/8 in |
Overall Height | 1 7/8 in |
Details
Type | Modular Drawer Cabinet |
Item | Divider |
Number of Dividers/Partitions | 25 |
Compatible Product Type | Drawer |
Product Type | Drawer Divider |
Description
Divider, Compatible Product Type Drawer, For Drawer Height 1 7/8 in, Number of Dividers/Partitions 25, For Drawer Width/Depth 8 5/8 in, Product Type Drawer Divider, Overall Depth 1/8 in, Overall Height 1 7/8 in, Overall Length 8 5/8 in, Overall Width Not Applicable, Includes -, Standards -, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Adjustable Topper for K40 and K42 (K49)
- ANVIL Welded Bracket, Heavy, Length 12 In (0500088000)
- JOHN STERLING ClosetPro Closet Pole Socket, Steel, White, PowderCoated (BC-0039-WT)
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 54"H, 4 Shelves, Chrome (45VY19)
- VIDMAR Drawer Divider, Pk25 (D3005/25P)
- VIDMAR Drawer Divider, Pk25 (D3007/25P)
- VIDMAR Drawer Divider, Pk25 (D4006/25P)
- VIDMAR Drawer Divider, Pk25 (D4005/25P)
- VIDMAR Drawer Divider, Pk25 (D4007/25P)
- HARDWARE RESOURCES Retail Bracket Pack for 303FUSFT Series 45mm Full Extension 2PK (303FUSFT2-R)
- HPC HPC:Desk / Drawer / Cabinet MK DeadBolt (XW2873-DB)
- Vidmar Storage Cabinet Parts