Shop All Storage Cabinet Parts
Vidmar
Drawer Divider, Pk25
Mfr # D2008/25P
Zoro # G8705751
product price: $32.79
/pk 25, $1.31/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Modular Drawer Cabinet
- Length (In.) 6 1/4 in
- Compartment Width (In.) 5 7/8 in
- For Drawers w/Height (In.) 2-1/4, 3
- For Drawer Height 1 7/8 in
Product Information
- Brand Vidmar
- MFR # D2008/25P
- Zoro # G8705751
- Country of Origin United States
- Category Storage Cabinet Parts
Dimensions
Length (In.) | 6 1/4 in |
Compartment Width (In.) | 5 7/8 in |
For Drawers w/Height (In.) | 2-1/4, 3 |
For Drawer Height | 1 7/8 in |
For Drawer Width/Depth | 6 1/4 in |
Overall Height | 1 7/8 in |
Overall Length | 6 1/4 in |
Overall Depth | 1/8 in |
Details
Type | Modular Drawer Cabinet |
Item | Divider |
Product Type | Drawer Divider |
Number of Dividers/Partitions | 25 |
Compatible Product Type | Drawer |
Description
Divider, Compatible Product Type Drawer, For Drawer Height 1 7/8 in, Number of Dividers/Partitions 25, For Drawer Width/Depth 6 1/4 in, Product Type Drawer Divider, Overall Depth 1/8 in, Overall Height 1 7/8 in, Overall Length 6 1/4 in, Overall Width Not Applicable, Includes -, Standards -, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS BRUSH PLATE FILLER (ER-BP2)
- DURHAM MFG Prime Cold Rolled Steel Enclosed Bin Shelving, 34 in W x 48 in H x 12 1/4 in D, 10 Shelves, Gray (025-95)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene, 11 in W, 10 in H, Blue, 23-7/8 in L (K-QUS953BL-1)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 19 in W, 30 in H, Stationary (1824PY)
- VIDMAR Drawer Divider, Pk25 (D4007/25P)
- VIDMAR Drawer Divider, Pk25 (D3004/25P)
- VIDMAR Drawer Divider, Pk25 (D4006/25P)
- VIDMAR Drawer Divider, Pk25 (D3005/25P)
- VIDMAR Drawer Partition, Pk10 (P20/10P)
- VIDMAR Drawer Divider, Pk25 (D3007/25P)
- KENNEDY Drawer Slide (80889)
- Vidmar Storage Cabinet Parts