Shop All Workbench Pedestals
Vidmar
Cabinet Pedestal, 30 x 27-3/4 x 33H, Blue
Mfr # SCU1004A-FTKADB
Zoro # G2141758
product price: $1,473.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,473.99
Free 30-Day Returns
Key Features
- Height 33 in
- Width 30 in
- Material Steel
- Depth 27 3/4 in
- Color Blue
Product Information
- Brand Vidmar
- MFR # SCU1004A-FTKADB
- Zoro # G2141758
- Country of Origin United States
- Category Workbench Pedestals
Dimensions
Height | 33 in |
Width | 30 in |
Depth | 27 3/4 in |
Overall Height | 33 in |
Overall Depth | 27 3/4 in |
Overall Width | 30 in |
Details
Item | Cabinet Pedestal |
Material | Steel |
Color | Blue |
For Use With | Storing General Repair Parts |
Finish | Powder Coated |
Includes | Lock |
Assembly | Fully Assembled |
Product Type | Cabinet Pedestal |
Number of Compartments | 124 |
Lock Type | Keyed |
Weight | 385 lb |
Pedestal Type | Cabinet |
Frame Material | Steel |
Number of Drawers | 6 |
Maximum Drawer Load Capacity | 400 lb |
Frame Material Finish | Powder Coated |
Features | Adjustable Dividers, Adjustable Partitions, All-Welded, Stand-Alone |
Description
Cabinet Pedestal, Assembly Fully Assembled, Color Blue, Features Adjustable Dividers, Adjustable Partitions, All-Welded, Stand-Alone, Finish Powder Coated, For Use With Storing General Repair Parts, Includes Lock, Lock Type Keyed, Material Steel, Maximum Drawer Load Capacity 400 lb, Number of Compartments 124, Number of Drawers 6, Overall Depth 27 3/4 in, Overall Height 33 in, Overall Width 30 in, Pedestal Type Cabinet, Weight 385 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Adjustable Side Outlet Tee, Cast Iron, 1.25 in Pipe Size (4NXT5)
- QUANTUM STORAGE SYSTEMS Hanging & Stacking Storage Bin, 6 in x 9-1/4 in x 5 in, Blue (QUS221BL)
- PARTNERS BRAND Jumbo Open Top Bins, 12 in x 24 in x 12 in, PK25 (BINJ122412)
- GLOBAL INDUSTRIAL Replacement Handle w/Hardware for Paramount Lockers (RP9043)
- VIDMAR Cabinet Pedestal, 30 x 28-3/4 x 33H, Blue (SCU1023A-FTKADB)
- GLOBAL INDUSTRIAL 3 Drawer Workbench Pedestal W/Built-In Base (606960)
- PORTAMATE Pedestal Roller Stand (PM5090)
- GLOBAL INDUSTRIAL 4 Drawer Workbench Pedestal W/Built-In Base (606961)
- TENNSCO Drawer Pedestal, 15 W x 24 D x 32 H, Gray (MD-1524 MED GREY)
- Vidmar Workbench Pedestals