Shop All Cabinet Parts
Video Mount Products
Vertical Cable Management for 27U Floor Cabinet
Mfr # ERENVCM-27
Zoro # G5527547
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vertical
- Color Black
- For Use With EREN-27E, EREN-27E1K, Mfr. No. EREN-27
- Finish Unfinished
- Rack Units 27
Product Information
- Brand Video Mount Products
- MFR # ERENVCM-27
- Zoro # G5527547
- UPC # 673853100670
- Country of Origin China
- Category Cabinet Parts
Dimensions
Width (In.) | 3.75 in |
Depth (In.) | 4.25 in |
Height (In.) | 45.5 in |
Height (Ft.) | 3.79 ft |
Overall Width | 3 3/4 in |
Overall Height | 42 in |
Overall Depth | 4 in |
Description
Cable Management, Color Black, Finish Unfinished, For Use With EREN-27E, EREN-27E1K, Mfr. No. EREN-27, Features Flexible ABS Finger Ducting Protects Cables from Damage, Material Plastic, Steel, Rack Units 27, Includes Mounting Hardware No, Orientation Vertical, Number of Sides Single Side, Resistance Properties Antistatic, Compatible with Manufacturer Model Number EREN-27, EREN-27E, EREN-27E1K, Overall Depth 4 in, Overall Height 42 in, Overall Width 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFAVIEH Cambridge Hand Tufted Accent Rug, Navy and Ivory - 2 x 3 ft. (CAM134G-2)
- KORE Pre-Teen Wobble Chair, 18.7in, Black (KOR598)
- BESTAR Full Wall Bed, Chocolate (26183-69)
- ALERA Reception Desk, 35-1/2" D, 71" W, 42-1/2" H, Medium Cherry, Woodgrain Laminate (ALEVA327236MC)
- VIDEO MOUNT PRODUCTS 1U Blank Panel 19" Equipment Rack - Black (ER1B)
- VIDEO MOUNT PRODUCTS Rack Screws for Racks and Enclosures - Pack of 100 Screws (ERRS1032-100)
- VIDEO MOUNT PRODUCTS Heavy Duty Vented Wall Shelf (VWS)
- VIDEO MOUNT PRODUCTS 1U Vented Adjustable Four Post Rack Shelf (ERS1U4P)
- VIDEO MOUNT PRODUCTS 19" Rack Mount 3 Fan Kit - 3U (EREN3FANKIT)
- VIDEO MOUNT PRODUCTS 2 Fan Kit for ERWEN Series Wall Cabinets (ERWEN2FANKIT)
- HON Removable Lock Core Replacement Kit, Brushed Chrome (HF23C.X)
- Video Mount Products Cabinet Parts