Shop All Cabinet Parts
Video Mount Products
Solid Steel Door for 42U Floor Cabinet
Mfr # ERENSD-42
Zoro # G5518167
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Solid Steel
- Color Black
- For Use With Rack Enclosures, Server Cabinets
- Finish Powder Coated
- Rack Units 42
Product Information
- Brand Video Mount Products
- MFR # ERENSD-42
- Zoro # G5518167
- UPC # 673853100632
- Country of Origin China
- Category Cabinet Parts
Dimensions
Height (In.) | 74 in |
Width (In.) | 1 in |
Height (Ft.) | 6.17 ft |
Depth (In.) | 23.5 in |
Overall Width | 1 in |
Overall Height | 74 in |
Overall Depth | 23 1/2 in |
Description
Solid Door, Color Black, Compatible with Grainger Part Number 33RT63, 462P77, Compatible with Manufacturer Model Number EREN-42E, EREN-42E1K, Compatible with Series EREN, Consistency Solid, Finish Powder Coated, For Use With Rack Enclosures, Server Cabinets, Material Steel, Overall Depth 23 1/2 in, Overall Height 74 in, Overall Width 1 in, Rack Units 42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E COM Interion ESD Polyurethane Tractor Stool W/ Foot Ring - Black w/ Black Base (GT827FSLESD)
- FIREKING 17-3/4" W 2 Drawer File Cabinet, Black, Legal/Letter (2P1825-CBL)
- FLASH FURNITURE Round Folding Table, 48" W, 48" L, 29" H, Plastic Top, White (RB-48R-GG)
- HASTINGS HOME Hastings Home Upright 6 Ft. Tree Storage Cover (857625HGO)
- VIDEO MOUNT PRODUCTS Rack Screws for Racks and Enclosures - Pack of 50 Screws (ERRS1032-50)
- VIDEO MOUNT PRODUCTS 2 Fan Kit for ERWEN Series Wall Cabinets (ERWEN2FANKIT)
- VIDEO MOUNT PRODUCTS 2U Vented Economy Rack Shelf (ERS1V)
- VIDEO MOUNT PRODUCTS 2U Rack Shelf (ERS2U)
- VIDEO MOUNT PRODUCTS Heavy Duty Vented Wall Shelf (VWS)
- VIDEO MOUNT PRODUCTS 2U Center Mount Rack Shelf (ERS2CM)
- BLUM B173h 3mm Stamped Steel Screw On Frameless Clip Mounting Plate (73H7130)
- Video Mount Products Cabinet Parts