Shop All Closed Circuit TV System Accessories
Video Mount Products
Pipe/Ceiling Mast Electronic Component Holder - Silver
Mfr # VH005
Zoro # G5873642
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Type Fixed
- Material Steel
- Overall Height 1 in
- Mounting Ceiling
Product Information
- Brand Video Mount Products
- MFR # VH005
- Zoro # G5873642
- UPC # 673853500234
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 1 in |
Overall Depth (In.) | 17 1/16 in |
Overall Width (In.) | 11 in |
Overall Height (In.) | 3 7/8 in |
Mounting Dia. (In.) | 2 in |
Overall Width | 11 in |
Overall Depth | 17 1/8 in |
Mounting Hole Diameter | 2 in |
Details
Description
Projector Mount Pipe/Ceiling Mast Electronic Component Holder, Color Silver, Finish Powder Coated, Overall Load Capacity 25 lb, Material Steel, Overall Width 11 in, Mounting Location Surface, Overall Height 1 in, Overall Depth 17 1/8 in, Includes Mounting Hardware Yes, Maximum Downward Tilt Angle Not Applicable, Maximum Upward Tilt Angle Not Applicable, Features Accommodates DVD Players, CD Players, DVRs, HD Receivers and Other Electronic Components, Includes Plastic Covers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CETIS Standard Wall Phone, Black (2554W MW (BK))
- VERBATIM TRIMpak CD/DVD Case, Clear, PK200 (93975)
- ILB GOLD SeaLED Lead Acid Ups Battery, Replacement For Yuasa, Np4-6 Battery (NP4-6 BATTERY)
- TRIPP LITE Usb-A To Rj45 Rollover Console, U009-006-RJ45-X (U009-006-RJ45-X)
- VIDEO MOUNT PRODUCTS 19" Equipment Rack Enclosure-27U with Shelves, Fans, Blanks (EREN-27)
- VIDEO MOUNT PRODUCTS 19" Equipment Rack Enclosure-18U with Shelves, Fans, Blanks (EREN-18)
- VIDEO MOUNT PRODUCTS Speaker Wall Mount (SP007)
- VIDEO MOUNT PRODUCTS 19" Equipment Rack Enclosure - 42U with Fans, Casters (EREN42-E)
- VIDEO MOUNT PRODUCTS 19" Open frame Equipment Rack - 27U (ER-148)
- VIDEO MOUNT PRODUCTS Adjustable Speaker Wall Mount (SP010)
- ACTI NVR Software License, NVR 3.0 Corporate (LCDP1003)
- Video Mount Products Closed Circuit TV System Accessories