Shop All TV Mounts & Stands
Video Mount Products
Mount, Flush, 50 lb. Load Cap., Black
Mfr # CP1
Zoro # G6538268
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flush
- Color Black
- Construction Steel
- Tilting Angle (Deg.) 0
- Swivel Angle (Deg.) 0
Product Information
- Brand Video Mount Products
- MFR # CP1
- Zoro # G6538268
- UPC # 673853506113
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Overall Height (In.) | 1 1/4 in |
Overall Depth (In.) | 7 1/2 in |
Overall Width (In.) | 7 1/2 in |
Overall Depth | 7 1/2 in |
Overall Width | 7 1/2 in |
Overall Height | 1 1/4 in |
Details
Item | Ceiling Plate |
Type | Flush |
Color | Black |
Construction | Steel |
Tilting Angle (Deg.) | 0 |
Swivel Angle (Deg.) | 0 |
For Use With | Any Wall Mount When Using A 1.5 in NPT Pipe |
Finish | Powder Coated |
Material | Steel |
Load Capacity (Lb.) | 380 lb |
Mounting | Ceiling |
VESA Pattern | 100x200 |
Features | Universal ceiling flange works with all manufacturers' mounting systems when using standard 1.5 in NPT pipe |
Includes | Installation Hardware |
Pitch (Deg.) | 0 Degrees |
Product Type | Plate |
Compatibility | 1.5" NPT Pipe |
Overall Load Capacity | 380 lb |
Description
Ceiling Plate, Color Black, Finish Powder Coated, Overall Load Capacity 380 lb, Material Steel, Overall Width 7 1/2 in, Mounting Location Ceiling, Overall Height 1 1/4 in, Overall Depth 7 1/2 in, Features Universal ceiling flange works with all manufacturers' mounting systems when using standard 1.5 in NPT pipe, Product Type Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL BATTERIES ALKLINE 9V 4PK (MN16B4DW)
- MIGHTY MAX BATTERY YTX7A-BS GEL Replacement Battery for TaoTao YTX7A-BS (MAX3969569)
- RCA Palm-Sized 4-Device Universal Remote (RCR504BZ)
- LOGITECH G915 Tkl LTSpd Wrlss Gm Kybrd, 920-009495 (920-009495)
- VIDEO MOUNT PRODUCTS Non-Penetrating Roof Mount 30" Mast with 1.66" O.D. (FRM-166)
- VIDEO MOUNT PRODUCTS Mount, Ceiling, 100 lb. Load Cap. (IWB1B)
- VIDEO MOUNT PRODUCTS Extension Column, Adjustable, Blk (FPLFB)
- VIDEO MOUNT PRODUCTS Mount, Ceiling, 75 lb. Load Cap., Black (CP1PT)
- VIDEO MOUNT PRODUCTS Heavy duty antenna Tri-pod - 36" (TR-36)
- VIDEO MOUNT PRODUCTS 10" - 23" Flat Panel Ceiling Mount (LCD-1CB)
- EMERALD Fixed TV Wall Mount For 3785 TV's (SM-720-3078)
- Video Mount Products TV Mounts & Stands