Shop All TV Mounts & Stands
Video Mount Products
LCD Monitor Rack Mount - 10" 23" Monitors
Mfr # ER-LCD1017
Zoro # G4545581
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 15.8"
- Width 19"
- Construction Steel
- For Use With Flat Panel Monitor
Product Information
- Brand Video Mount Products
- MFR # ER-LCD1017
- Zoro # G4545581
- UPC # 673853102001
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 15.8" |
Width | 19" |
Overall Height (In.) | 15 3/4 in |
Overall Depth (In.) | 2 1/4 in |
Overall Width (In.) | 19 in |
Depth | 2.2" |
Overall Depth | 2 1/4 in |
Overall Width | 19 in |
Overall Height | 15 3/4 in |
Compatible Diagonal Screen Size Maximum | 23 in |
Compatible Diagonal Screen Size Minimum | 10 in |
Description
Flat Panel Mount, Color Black, Finish Powder Coated, Overall Load Capacity 50 lb, Material Steel, Overall Width 19 in, Overall Height 15 3/4 in, Overall Depth 2 1/4 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 10 in, Compatible Diagonal Screen Size Maximum 23 in, VESA Pattern 100x100, 75x75, Features Recesses Monitor Into Rack, Includes Mounting Screws, Product Type Monitor Mount, Resistance Properties Antistatic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK CUBE67 I/O COMPACT MODULE, 8 multifunction channels, Cube67 DIO8 C 4xM12 (56610)
- PKCELL Pkcell LR6-4B 1.5V Alkaline AA Size Battery; Pack of 4 (LR6-4B)
- THE MIGHTY BADGE Badge, Inkjet, Blank Legend, PK10 (906821)
- DEEJAY LED 30W Led Four Moon with Dmx Control (DJ146)
- VIDEO MOUNT PRODUCTS Hinged Wall Equipment Rack Enclosure (ERWEN-12E750)
- VIDEO MOUNT PRODUCTS Mount, Ceiling, 75 lb. Load Cap., Black (CP1PT)
- VIDEO MOUNT PRODUCTS 10" - 23" Flat Panel Ceiling Mount (LCD-1CB)
- VIDEO MOUNT PRODUCTS Mount, Ceiling, 100 lb. Load Cap. (IWB1B)
- VIDEO MOUNT PRODUCTS Mount, Flush, 100 lb. Load Cap., Black (GEM4060)
- VIDEO MOUNT PRODUCTS 1U Vented Rack Shelf (ER-S1UV)
- PEERLESS TV Wall Mount, For Televisions (DS-VW755S)
- Video Mount Products TV Mounts & Stands