Shop All TV Mounts & Stands
Video Mount Products
Extension Pipe, Adjustable, Black
Mfr # PMLPMB
Zoro # G6549538
product price: $93.35
/ea
Free Shipping & Returns
$93.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Adjustable
- Color Black
- Construction Steel
- Tilting Angle (Deg.) +/-20
- Swivel Angle (Deg.) +/-180 (360)
Product Information
- Brand Video Mount Products
- MFR # PMLPMB
- Zoro # G6549538
- UPC # 673853012409
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Mounting Dia. (In.) | 14.5 in |
Overall Depth (In.) | 11 9/16 in |
Overall Height (In.) | 3 3/4 in |
Overall Width (In.) | 11 9/16 in |
Overall Depth | 11 5/8 in |
Overall Width | 11 5/8 in |
Overall Height | 3 3/4 in |
Mounting Hole Diameter | 14 1/2 in |
Description
Projector Mount, Color Black, Finish Powder Coated, Overall Load Capacity 2.7 lb, Material Steel, Overall Width 11 5/8 in, Mounting Location Ceiling, Overall Height 3 3/4 in, Overall Depth 11 5/8 in, Includes Mounting Hardware Yes, Maximum Downward Tilt Angle 20 Degrees , Maximum Upward Tilt Angle 20 Degrees , Features Adjustable pitch - +/-15 Degrees and Adjustable yaw (rotation) - +/-180 Degrees (360 Degrees ), Adjustable tilt - +/-20 Degrees , Includes Ceiling Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD Din Rail Power Supply, 5 A, 120 W (SVL524100)
- SEH TECHNOLOGY Dongleserver Pro (M05212)
- BATTERY CLERK AJC® Panasonic LC-R0612P 6V 12Ah Sealed Lead Acid Battery (PANASONIC-LC-R0612P)
- ALARM LOCK Exit Door Alarm, Aluminum, 99dB, Alum (700X28)
- VIDEO MOUNT PRODUCTS Extension Column, Adjustable, Blk (FPLFB)
- VIDEO MOUNT PRODUCTS Heavy duty antenna Tri-pod - 36" (TR-36)
- VIDEO MOUNT PRODUCTS Truss Adaptor, Ceiling, 180 lb. Load Cap. (ZMOUNT)
- VIDEO MOUNT PRODUCTS 2U Vented Rack Shelf (ER-S2UV)
- VIDEO MOUNT PRODUCTS Projector Mount, Fixed, 75 lb. Load Cap. (SCM2)
- VIDEO MOUNT PRODUCTS Mount, Ceiling, 100 lb. Load Cap. (IWB1B)
- GLOBAL EQUIPMENT 81"H Stationary Floor Mount Orbit Computer Station with VESA Mount, Black (239134BK)
- Video Mount Products TV Mounts & Stands