Shop All TV Mounts & Stands
Video Mount Products
Extension Column, Adjustable, Blk
Mfr # FPLFB
Zoro # G6528319
product price: $70.49
/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wall
- Color Black
- Construction Steel
- Max. Extension 1 3/8 in
- Tilting Angle (Deg.) 0
Product Information
- Brand Video Mount Products
- MFR # FPLFB
- Zoro # G6528319
- UPC # 673853016261
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Overall Depth (In.) | 1 3/8 in |
Overall Height (In.) | 22 1/2 in |
Overall Width (In.) | 38 in |
Overall Width | 38 in |
Overall Height | 22 1/2 in |
Overall Depth | 1 3/8 in |
Compatible Diagonal Screen Size Minimum | 42 in |
Compatible Diagonal Screen Size Maximum | 90 in |
Description
Mount, Color Black, Finish Powder Coated, Overall Load Capacity 180 lb, Material Steel, Overall Width 38 in, Mounting Location Wall, Overall Height 22 1/2 in, Overall Depth 1 3/8 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 42 in, Compatible Diagonal Screen Size Maximum 90 in, Maximum Downward Tilt Angle 0 Degrees , Maximum Swivel Angle 0 Degrees , VESA Pattern 200x200, 300x300, 400x200, 400x400, 600x400, 800x400, Features Accommodates Multiple Double Gang Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Hp Hewlett Packard Tpn-W120 Battery (TPN-W120)
- UPG Sealed Lead Acid Battery, 12 V, 18Ah, UB12180, F2 Faston Tab Terminal, AGM Type (40648)
- MIGHTY MAX BATTERY 14.4V Battery for iRobot Roomba FloorVac 400 418 Series (MAX3471769)
- ZEBRA TECHNOLOGIES Corded Linear Imager, 140g Weight (LI2208-SR6U2100AZN)
- VIDEO MOUNT PRODUCTS Adjustable Eight Receiver Rack Shelf (ER-8RSA)
- VIDEO MOUNT PRODUCTS 10" - 23" Flat Panel Ceiling Mount (LCD-1CB)
- VIDEO MOUNT PRODUCTS Mount, Ceiling, 25 lb. Load Cap., White (CCA1)
- VIDEO MOUNT PRODUCTS Non-Penetrating Pitched Roof Mount (PRM-2)
- VIDEO MOUNT PRODUCTS Ceiling Plate, Universal, Black (EXT4872)
- VIDEO MOUNT PRODUCTS Mount, Flush, 50 lb. Load Cap., Black (CP1)
- RCA COMMERCIAL Hospitality TV, LED, 85", 3840 x 2160 (J85PT1440)
- Video Mount Products TV Mounts & Stands