Shop All TV Mounts & Stands
Video Mount Products
Ceiling Plate, Universal, Black
Mfr # EXT4872
Zoro # G6572583
product price: $88.49
/ea
Free Shipping & Returns
$88.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable
- Color Black
- Construction Steel
- Tilting Angle (Deg.) 0
- Swivel Angle (Deg.) 0 Degrees
Product Information
- Brand Video Mount Products
- MFR # EXT4872
- Zoro # G6572583
- UPC # 673853504157
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Mounting Dia. (In.) | 1.5 in |
Overall Width (In.) | 1 7/8 in |
Overall Height (In.) | 72 in |
Overall Depth (In.) | 1 7/8 in |
Overall Depth | 1 7/8 in |
Overall Height | 72 in |
Overall Width | 1 7/8 in |
Compatible Diagonal Screen Size Maximum | 72 in |
Compatible Diagonal Screen Size Minimum | 48 in |
Details
Item | Extension Column |
Type | Adjustable |
Color | Black |
Construction | Steel |
Tilting Angle (Deg.) | 0 |
Swivel Angle (Deg.) | 0 Degrees |
For Use With | 1 1/2 in NPT Pipe |
Finish | Powder Coated |
Material | Steel |
Mounting | Ceiling |
Pitch (Deg.) | 0 Degrees |
Features | Adjustable from 48 in to 72 in, Works with any manufacturers' ceiling mounts which use 1.5 in NPT pipe |
Product Type | Extension Column |
Maximum Downward Tilt Angle | 0 Degrees |
Maximum Swivel Angle | 0 Degrees |
Description
Extension Column, Color Black, Finish Powder Coated, Material Steel, Overall Width 1 7/8 in, Mounting Location Ceiling, Overall Height 72 in, Overall Depth 1 7/8 in, Compatible Diagonal Screen Size Minimum 48 in, Compatible Diagonal Screen Size Maximum 72 in, Maximum Downward Tilt Angle 0 Degrees , Maximum Swivel Angle 0 Degrees , Features Adjustable from 48 in to 72 in, Works with any manufacturers' ceiling mounts which use 1.5 in NPT pipe, Product Type Extension Column
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Battery It-yb613 6 Volt 1.3 AH Sealed Lead Acid Battery (IT-YB613 6 VOLT 1.3 AH SEALED LEAD ACID BATTERY B)
- PYLE Bluetooth Megaphone, PMP42BT (PMP42BT)
- CORSAIR DOMINATOR PLAT RGB DDR5 (CMT64GX5M2B5600C40)
- HUMANSCALE CYLINDER, STD, CLEAN, BL (3800050373BL)
- VIDEO MOUNT PRODUCTS Adaptor, Ceiling, 75 lb. Load Cap. (WB6)
- VIDEO MOUNT PRODUCTS Projector Mount, Fixed, 75 lb. Load Cap. (UA1)
- VIDEO MOUNT PRODUCTS Hinged Wall Equipment Rack Enclosure (ERWEN-12E750)
- VIDEO MOUNT PRODUCTS Mount, Flush, 125 lb. Load Cap., Black (LCD1B)
- VIDEO MOUNT PRODUCTS Mount, Flush, 100 lb. Load Cap., Black (GEM4060)
- VIDEO MOUNT PRODUCTS Low Profile DVR/Storage Lockbox - Stand Alone or Rack Mount (DVR-LB3)
- BARKAN MOUNTS 40" - 90" Full Motion TV Wall Mount with Integrated Amplified HDTV Indoor Antenna (TVA48)
- Video Mount Products TV Mounts & Stands