Shop All TV Mounts & Stands
Video Mount Products
Adaptor Plate, Vesa, Silver
Mfr # LCDPA
Zoro # G6530163
product price: $41.25
/ea
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pole
- Color Silver
- Height 1.2"
- Width 4.1"
- Construction Steel
Product Information
- Brand Video Mount Products
- MFR # LCDPA
- Zoro # G6530163
- UPC # 673853013703
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 1.2" |
Width | 4.1" |
Overall Depth (In.) | 1 1/8 in |
Overall Height (In.) | 8 in |
Overall Width (In.) | 4 1/16 in |
Length | 8" |
Overall Width | 4 1/8 in |
Overall Depth | 1 1/8 in |
Overall Height | 8 in |
Description
Adaptor, Color Silver, Finish Powder Coated, Material Stainless Steel, Overall Width 4 1/8 in, Mounting Location Pole, Overall Height 8 in, Overall Depth 1 1/8 in, Maximum Downward Tilt Angle 0 Degrees , Maximum Swivel Angle 0 Degrees , Features Adapts round or square poles, Straps adjust from in - 10 in, Product Type Adaptor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN DIGITAL WD Blue 1TB Solid State Drive, 2.5 in. Internal, SATA (WDS100T3B0A)
- AIPHONE Door Station, For JP Series (JP-DA)
- BARSKA General Binocular, 16x Magnification, Roof Prism, 188 ft Field of View (AB10115)
- EMERALD Full Motion Wall Mount For 32-70in TVs (SM-720-8550)
- VIDEO MOUNT PRODUCTS Wall Mount Vrtcl Equipment Rack, 4U, 7.5"D (ER-VR4U)
- VIDEO MOUNT PRODUCTS Heavy duty antenna Tri-pod - 60" (TR-60)
- VIDEO MOUNT PRODUCTS Non-Penetrating Roof Mount 60" Mast with 1.25" O.D. (FRM-125)
- VIDEO MOUNT PRODUCTS 10" - 23" Flat Panel Ceiling Mount (LCD-1CB)
- VIDEO MOUNT PRODUCTS Mobile/Rackmount DVR Lockbox with Fan and Lock (DVR-MB1)
- VIDEO MOUNT PRODUCTS Extension Column, Adjustable, Blk (FPLFB)
- MONARCH SPECIALTIES Tv Stand, 42 Inch, Console, Storage Shelves, Living Room, Bedroom, Laminate, Brown (I 2568)
- Video Mount Products TV Mounts & Stands