Shop All Cabinet Parts
Video Mount Products
2U Economy Rack Shelf
Mfr # ERS1
Zoro # G5876040
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Load
- Color Black
- For Use With Racks
- Finish Powder Coated
- Height (In.) 2.59 in
Product Information
- Brand Video Mount Products
- MFR # ERS1
- Zoro # G5876040
- UPC # 673853100113
- Country of Origin China
- Category Cabinet Parts
Dimensions
Height (In.) | 2.59 in |
Width (In.) | 19 in |
Height (Ft.) | 0.21 |
Depth (In.) | 12.5 in |
Overall Width | 19 in |
Overall Height | 2 5/8 in |
Overall Depth | 12 1/2 in |
Details
Item | Rack Shelf |
Type | Heavy Load |
Color | Black |
For Use With | Racks |
Finish | Powder Coated |
Includes | Mounting Screws |
Accessory Group | Network |
Number of Ports | 0 |
Material of Construction | Steel |
Number of 6-Packs | 0 |
Rack Units | 2 |
Material | Steel |
Features | Two Space Shelf |
Includes Mounting Hardware | Yes |
Overall Load Capacity | 40 lb |
Description
Rack Shelf, Color Black, Features Two Space Shelf, Finish Powder Coated, For Use With Racks, Includes Mounting Screws, Includes Mounting Hardware Yes, Material Steel, Overall Depth 12 1/2 in, Overall Height 2 5/8 in, Overall Load Capacity 40 lb, Overall Width 19 in, Rack Units 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE BlackTask Office Chair, 29"L42-3/4"H, Adjustable Padded, FabricSeat, HerculesSeries (GO-2073F-GG)
- DMI Bed Board, 60inLx30inWx3/4inH, Brown, Wood (552-1950-0000)
- CELESTIAL LIGHTS BTRY TAPER WINDOW CANDLE (P-1524-AI)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 8 Ft. x 48" "King" Banquet, Vinyl Edge (WFT5-4896)
- VIDEO MOUNT PRODUCTS Rack Screws for Racks and Enclosures - Pack of 100 Screws (ERRS1032-100)
- VIDEO MOUNT PRODUCTS Solid Steel Door for 27U Floor Cabinet (ERENSD-27)
- VIDEO MOUNT PRODUCTS 2U Blank Panel 19" Equipment Rack - Black (ER2B)
- VIDEO MOUNT PRODUCTS Casters for Mfr. Part Numbers ER1 - ER148 - ER184 (Set of 4) (ERCASTERS)
- VIDEO MOUNT PRODUCTS Heavy Duty Vented Wall Shelf (VWS)
- VIDEO MOUNT PRODUCTS 2U Center Mount Rack Shelf (ERS2CM)
- AUGUST LOCK August Smart Keypad Code Based Entry Dark Gray Color (AUG-AK01-M01-G01)
- Video Mount Products Cabinet Parts