Shop All Cabinet Parts
Video Mount Products
1U Blank Panel 19" Equipment Rack - Black
Mfr # ER1B
Zoro # G5517071
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Space
- Color Black
- For Use With Wall Cabinets, Racks
- Finish Powder Coated
- Depth (In.) 0.11 in
Product Information
- Brand Video Mount Products
- MFR # ER1B
- Zoro # G5517071
- UPC # 673853100519
- Country of Origin China
- Category Cabinet Parts
Dimensions
Depth (In.) | 0.11 in |
Height (Ft.) | 0.14 ft |
Width (In.) | 19 in |
Height (In.) | 1.75 in |
Overall Width | 19 in |
Overall Height | 1 3/4 in |
Overall Depth | 1/8 in |
Details
Item | Blank Panel |
Type | Single Space |
Color | Black |
For Use With | Wall Cabinets, Racks |
Finish | Powder Coated |
Number of 6-Packs | 0 |
Accessory Group | Network |
Number of Ports | 0 |
Material of Construction | Steel |
Rack Units | 1 |
Standards | EIA |
Material | Steel |
Product Type | Blank Panel |
Resistance Properties | Antistatic |
Description
Blank Panel, Color Black, Finish Powder Coated, For Use With Wall Cabinets, Racks, Material Steel, Product Type Blank Panel, Rack Units 1, Number of Ports 0, Resistance Properties Antistatic, Overall Depth 1/8 in, Overall Height 1 3/4 in, Overall Width 19 in, Standards EIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Elsa Mid-century Modern Dark Walnut Bent Wood Dining Chair, PK2 (121-6620)
- NATIONAL PUBLIC SEATING Folding Chair, Vinyl, 32in H, Black, PK2 (3210)
- FLASH FURNITURE Right Handed Tablet Arm Chair, Plastic, Bk, 21" W, 25.5" L, 32" H, Black (RUT-EO1-01-PAD-RTAB-GG)
- TUHOME Lisboa Armoire, Rod, Double Door, Two Drawers, Metal Handles, Light Gray (CLZ5535)
- VIDEO MOUNT PRODUCTS 2U Economy Rack Shelf (ERS1)
- VIDEO MOUNT PRODUCTS Casters for Mfr. Part Numbers ER1 - ER148 - ER184 (Set of 4) (ERCASTERS)
- VIDEO MOUNT PRODUCTS 2U Vented Economy Rack Shelf (ERS1V)
- VIDEO MOUNT PRODUCTS Solid Steel Door for 18U Floor Cabinet (ERENSD-18)
- VIDEO MOUNT PRODUCTS 1U Vented Adjustable Four Post Rack Shelf (ERS1U4P)
- VIDEO MOUNT PRODUCTS D-Ring Cable Manager for Equipment Racks and Cabinets - 2U (ERDRCM2)
- ABUS File Cabinet Locking Bar 60" (ABUS File Bar 5 Ft)
- Video Mount Products Cabinet Parts