Shop All Voice & Data Communication Cabinets
Video Mount Products
19" Open frame Equipment Rack - 40U
Mfr # ER1
Zoro # G5523189
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor Mount
- Load Rating 400 lbs.
- Rack Units 40
- Height 72.25"
- Width 20.00"
Product Information
- Brand Video Mount Products
- MFR # ER1
- Zoro # G5523189
- UPC # 673853100106
- Country of Origin China
- Category Voice & Data Communication Cabinets
Dimensions
Height | 72.25" |
Width | 20.00" |
Depth | 20.00" |
Overall Width | 20 in |
Overall Height | 72 1/4 in |
Overall Depth | 20 in |
Details
Item | Equipment Rack |
Mounting Style | Floor Mount |
Load Rating | 400 lbs. |
Rack Units | 40 |
Finish | Powder Coated |
Material | Steel |
Includes | (32) Mounting Screws |
Accessory Group | Heavy Industrial |
Standards | EIA Compliant |
Resistance Properties | Antistatic |
Includes Mounting Hardware | Yes |
Overall Load Capacity | 400 lb |
Description
Equipment Rack, Finish Powder Coated, Includes (32) Mounting Screws, Overall Depth 20 in, Overall Height 72 1/4 in, Material Steel, Overall Width 20 in, Standards EIA Compliant, Overall Load Capacity 400 lb, Rack Units 40, Includes Mounting Hardware Yes, Resistance Properties Antistatic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 20 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-2017)
- COMPONENT HARDWARE Stainless Steel Leg Socket With Flanged (A18-0206-C)
- QUAZITE Underground Enclosure Cover, Ground Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0024)
- LUTRON Dimmers, Ariadni, CFL/LED, Black (AYCL-153P-BL)
- VIDEO MOUNT PRODUCTS Rack Enclosure, 120 lbs. Load Rating (ERWEN9E)
- VIDEO MOUNT PRODUCTS 19" Equipment Rack Enclosure - 42U with 33" of Usable Depth (EREN42E1K)
- ELECTRIDUCT E-PRO Wall Mount Cabinets - Electriduct (QWM-EPRO-12U)
- NVENT HOFFMAN Filter Fan, Plastic, 10.13" H x 10.14" L (HF1016414)
- ELECTRIDUCT Electriduct E-Pro 601S Network Floor Enclosure Cabinets (QWM-EPRO-NC-42U-40D-A)
- NVENT HOFFMAN Exhaust Grill/Filter, 10.13" H x 10.14" L (HG1000404)
- KENDALL HOWARD Kendall Howard 5in D Flanged Lacing Bar (1903-1-102-00)
- Video Mount Products Voice & Data Communication Cabinets