Shop All Voice & Data Communication Cabinets
Video Mount Products
19" Equipment Rack Enclosure - 42U with 33" of Usable Depth
Mfr # EREN42E1K
Zoro # G5852329
product price: $1,649.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,649.99
Free 30-Day Returns
Key Features
- Mounting Style Floor Mount
- Rack Units 42
- Height 81.1 in
- Width 23.6 in
- Depth 39.4 in
Product Information
- Brand Video Mount Products
- MFR # EREN42E1K
- Zoro # G5852329
- UPC # 673853121439
- Country of Origin China
- Category Voice & Data Communication Cabinets
Dimensions
Height | 81.1 in |
Width | 23.6 in |
Depth | 39.4 in |
Overall Height | 81 1/8 in |
Overall Depth | 39 3/8 in |
Overall Width | 23 5/8 in |
Details
Item | Server Cabinet |
Mounting Style | Floor Mount |
Rack Units | 42 |
Finish | Powder Coated |
Material | Steel |
Includes | Door |
Accessory Group | Heavy Industrial |
Product Type | Rack Enclosure |
Features | Adjustable Front and Rear Rails, Tempered Glass Front Door |
Overall Load Capacity | 1,300 lb |
Color | Black |
Description
Server Cabinet, Product Type Rack Enclosure, Color Black, Features Adjustable Front and Rear Rails, Tempered Glass Front Door, Finish Powder Coated, Material Steel, Mounting Location Floor, Overall Height 81 1/8 in, Overall Width 23 5/8 in, Overall Depth 39 3/8 in, Overall Load Capacity 1,300 lb, Rack Units 42, Includes Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 100FT Lngth, White, 0.0641" Dia, UL1426, 60 Volts (14STRWHIUL1426100)
- IFM Ultrasonic Sensor, M18, DC, 80-1200mm (UGT584)
- LEGRAND Flat Elbow, White, 40N2, Elbows (40N2F11WH)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (14HUG32AF)
- VIDEO MOUNT PRODUCTS 19" Open frame Equipment Rack - 40U (ER1)
- VIDEO MOUNT PRODUCTS Rack Enclosure, 120 lbs. Load Rating (ERWEN9E)
- TRIPP LITE Open Frame Rack, 4-Post, 13U, 13in H, 36in D (SR4POST13)
- TRIPP LITE Open Frame Rack, 2-Post, 25U, 25 in H, Blk (SR2POST25)
- TRIPP LITE Cable Ladder, 10ftx1ft, 2 sections needed (SRCABLELADDER)
- TRIPP LITE Rack Enclosure, 96 in H, 32 in W, 65 in D (SRW12US33)
- NVENT HOFFMAN Filter Fan, Plastic, 4.42" H x 4.44" L (HF0416414)
- Video Mount Products Voice & Data Communication Cabinets