Shop All Automotive Battery Accessories
Victron Energy
VE.Bus Smart dongle
Mfr # ASS030537010
Zoro # G100446491
product price: $98.19
/ea
Free Shipping & Returns
$98.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Victron Energy
- MFR # ASS030537010
- Zoro # G100446491
- UPC # 8719076035558
- Country of Origin India
- Category Automotive Battery Accessories
Description
VE.Bus Smart dongle - The VE.Bus Smart dongle is two products in one: First of all it is the bluetooth accessory for our range of inverter/chargers: Multis, MultiPlusses, MultiPlus-II, MultiGrid, MultiGrid-II, Quattros, and our series of Phoenix Inverters with a VE.Bus port. When installed, use the VictronConnect app to monitor operation and also operate the system: change the input current limit as well as switch between Off, On and Charger-only modes. Secondly it can work as a Voltage- and Temperature-sense device for the inverter/charger. This works with all models. For monitoring, the device is a great alternative in caravans, smaller yachts and motor homes for which the Color Control GX or Venus GX are a step too far.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER VACTOR 42431 Replacement/Interchange Spin-On Filter (MF0058075)
- ASTRO PNEUMATIC Pneumatic Door Skinner Tool (DS1000)
- RAYBESTOS 12 Ford Truck Edge Rotor, 680686Fzn (680686FZN)
- AGS Brass Bushing, Male (3/8-18 NPT), Female (1/4-18 NPT), 1/bag (PTF-17B)
- VICTRON ENERGY Phoenix Charger Control (REC010001110)
- VICTRON ENERGY USB extension cable 0, 3m one side right angle (ASS060000100)
- VICTRON ENERGY VE.Direct Cable 0.3m (one side Right Angle conn) (ASS030531203)
- VICTRON ENERGY Venus GX (BPP900400100)
- VICTRON ENERGY Wall mounted enclosure for 65 x 120 mm GX-panels (ASS050300010)
- VICTRON ENERGY Lynx Power In (LYN020102000)
- WESTWARD Booster Cable, SD, 4 AWG, 16 Ft, 285 Amp (5RXG3)
- Victron Energy Automotive Battery Accessories