Shop All Power Inverters
Victron Energy
Power Inverter, Pure Sine Wave, 10,000 W Peak, 5,000 W Continuous, 2 Outlets
Mfr # QUA485021100
Zoro # G000446577
original price:
$4,549.00
48% off
new price: $2,358.99
/ea
Free Shipping & Returns
$2,358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power 10,000 W
- Continuous Output Power 5,000 W
- Inverter Output Form Pure Sine Wave
- Inverter Input Voltage 48V DC; 187 to 250V AC
- Inverter Output Voltage 120V AC
Product Information
- Brand Victron Energy
- MFR # QUA485021100
- Zoro # G000446577
- UPC # 8719076024255
- Country of Origin India
- Category Power Inverters
Details
Item | Power Inverter |
Peak Output Power | 10,000 W |
Continuous Output Power | 5,000 W |
Inverter Output Form | Pure Sine Wave |
Inverter Input Voltage | 48V DC; 187 to 250V AC |
Inverter Output Voltage | 120V AC |
DC Connection | M8 Bolts Terminal |
Number of Outlets | 2 |
Description
Quattro 48/5000/70-100/100 120V VE.Bus - Similar to the MultiPlus, the Quattro is also a combined inverter and charger. Additionally it can accept two AC inputs and automatically connect to the active source. Its many features include a true sine wave inverter, adaptive charging, hybrid PowerAssist technology plus multiple system integration features such as three or split phase operation and parallel operation. The Quattro can be connected to two independent AC sources, for example shore-side power and a generator, or two generators. The Quattro will automatically connect to the active source. The main output has no-break functionality. In the event of a grid failure, or shore or generator power being disconnected, the Quattro takes over the supply to the connected loads. This happens so fast (less than 20 milliseconds) that computers and other electronic equipment will continue to operate without disruption. The second output is live only when AC is available on one of the inputs of the Quattro. Loads that should not discharge the battery, such as air-conditioning or a water heater can be connected to this output. The Quattro will prevent overload of a limited AC source, such as a generator or shore power connection. First, battery charging will automatically be reduced when otherwise an overload would occur. The second level will boost the output of a generator or shore side supply with power taken from the battery. Up to 6 Quattros can operate in parallel to achieve higher power output. Three phase or split phase operation is also possible. Please check our datasheets to see which models have paralleling, three phase and split phase capabilities. When coupled with a GX device (e.g. Cerbo GX) you can monitor and control your Multi and system or systems' locally (LAN) or remotely via the internet from anywhere in the world, using the free VRM app and free VRM portal website. Access can be from a phone, tablet, laptop or PC for multiple operating systems. There is no end to the level of control, from adjusting your Multi to auto starting a backupgenerator and more...
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 22-16 AWG Vinyl Ring Terminal #8 Stud PK100 (18RA-8)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDCC, 1 Gang, Malleable Iron (FDCC-1-100)
- SIGMA ELECTRIC SET SCREW CONN 1/2"" (TC-501)
- MIDWEST FASTENER Female to Female RJ11 Phone Connectors 2PK (930946)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PMP122301102)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 1,500 W Peak, 800 W Continuous, 1 Outlets (PIN241800500)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 3,000 W Continuous, 1 Outlets (PIN123020100)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 2,200 W Peak, 1,200 W Continuous, 1 Outlets (PIN242120500)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 400 W Peak, 250 W Continuous, 1 Outlets (PIN122510500)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 2,200 W Peak, 1,200 W Continuous, 1 Outlets (PIN482120500)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 4,500 W Peak, 1,500 W Continuous, 2 Outlets (PICOGLF15W12V120V)
- Victron Energy Power Inverters