Shop All Power Inverters
Victron Energy
Power Inverter, Pure Sine Wave, 1,500 W Peak, 800 W Continuous, 1 Outlets
Mfr # PIN241800500
Zoro # G000446447
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Peak Output Power 1,500 W
- Continuous Output Power 800 W
- Inverter Output Form Pure Sine Wave
- Inverter Input Voltage 24V DC
- Inverter Output Voltage 120V AC
Product Information
- Brand Victron Energy
- MFR # PIN241800500
- Zoro # G000446447
- UPC # 8719076038450
- Country of Origin India
- Category Power Inverters
Details
Item | Power Inverter |
Peak Output Power | 1,500 W |
Continuous Output Power | 800 W |
Inverter Output Form | Pure Sine Wave |
Inverter Input Voltage | 24V DC |
Inverter Output Voltage | 120V AC |
Outlet Type | GFCI |
DC Connection | Screw Terminals |
Number of Outlets | 1 |
Description
Phoenix Inverter 24/800 120V VE.Direct NEMA 5-15R - User Configurable Settings: Phoenix has a communication port providing access to status information, alarms and automatic user-configurable low-voltage shut downs. Shut downs will be followed by a series of intelligent re-start attempts. User settings can be accessed from your computer or mobile device via VictronConnect – our free-to-use app. VE.Direct communication port: The VE.Direct port can be connected to: A computer (VE.Direct to USB interface cable needed). Apple and Android smartphones, tablets, MacBook’s and other devices (VE.Direct Bluetooth Smart dongle needed). Phoenix inverters a highly reliable – built for the years ahead: Phoenix Inverters are built to last. They feature sophisticated full-bridge and toroidal transformer topology – which is suitable for powering sensitive electronics. They are overload, temperature, and short-circuit protected. The full bridge plus toroidal transformer topology has proven its reliability over many years. The inverters are short circuit proof and protected against overheating, whether due to overload or high ambient temperature. Full bursts – High Peak output: Some electronic devices – particularly those which have an electric motor – require short burst of energy on start-up which is much higher than their rated power consumption. No problem – the Phoenix inverter has industry-leading peak-power capability. SinusMax–Superior engineering: Developed for professional duty, the Phoenix range of inverters is suitable for the widest range of applications. The design criteria have been to produce a true sine wave inverter with optimized efficiency but without compromise in performance. Employing hybrid HF technology, the result is a top quality product with compact dimensions, light in weight and capable of supplying power, problem-free, to any load. Extra start-up power: A unique feature of the SinusMax technology is very high start-up power. Conventional high frequency technology does not offer such extreme performance. Phoenix Inverters, however, are well suited to power up difficult loads such as computers and low power electric tools. Intelligent alarms, shut-downs, and re-starts: A high power draw on start-up can trigger false alarms, and shut-downs. Phoenix makes allowance for this and only shuts down in cases of persistent overload. Intelligently – shut downs will be followed by a series of re-starts – to eliminate ‘false alarms’.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Bushing, Reducing, 3/4 to 1-1/4in., 316 SS (S61200FB07)
- ULTRATECH Cable Protector, Drop Over, 1 Channel, 1ft. (1801)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .250-.312 (RSR-9105)
- SCHNEIDER ELECTRIC Ext Module, TM3, 0 inputs, 16 outputs (TM3DQ16R)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 2,200 W Peak, 1,200 W Continuous, 1 Outlets (PIN122120500)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PMP243021102)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 10,000 W Peak, 5,000 W Continuous, 2 Outlets (QUA125021100)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PMP242301102)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 700 W Peak, 375 W Continuous, 1 Outlets (PIN123750500)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 3,000 W Continuous, 1 Outlets (PIN123020100)
- CLORE AUTOMOTIVE Power Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 3 Outlets (PI20000X)
- Victron Energy Power Inverters