Shop All Specialty Rechargeable Batteries
Victron Energy
Orion-Tr Smart 24/12-30A (360W) Non-isolated DC-DC charger
Mfr # ORI241236140
Zoro # G900434797
product price: $226.95
/ea
Free Shipping & Returns
$226.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Victron Energy
- MFR # ORI241236140
- Zoro # G900434797
- UPC # 8719076048978
- Country of Origin India
- Category Specialty Rechargeable Batteries
Details
Item | DC to DC Charger |
Description
Orion-Tr Smart 24/12-30A (360W) Non-isolated DC-DC charger - The Orion-Tr Smart DC-DC charger is a professional DC to DC adaptive 3-stage charger with built-in Bluetooth. For use in dual battery systems in vehicles or on boats where the alternator and the start battery are used to charge the service battery. The unit can be monitored and programmed via Bluetooth and can be remotely controlled via a remote on/off switch. The Orion Tr-Smart charger can be used in 12V or 24V systems and is suitable for both lead acid and lithium batteries. Models are available up to 400W and unlimited multiple units can be connected in parallel to increase output power. Suitable for high temperatures up to 55°C with a full rated output up to 40°C.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 7Ah (47015)
- BATTERY CLERK AJC® MK ES4-6SA 6V 4.5Ah Sealed Lead Acid Battery (MK-ES4-6SA)
- PEERLESS Full Motion TV Wall Mount, 22" to 40" Screen, 80 lb. Capacity (PA740)
- WESTERN DIGITAL WD Red Plus 4TB Hard Drive, 3.5 in. Internal, SATA/600, Conventional Magnetic Recording Method (WD40EFPX)
- VICTRON ENERGY Orion-Tr Smart 24/12-30A (360W) Isolated DC-DC charger (ORI241236120)
- VICTRON ENERGY Orion-Tr Smart 12/12-30A (360W) Isolated DC-DC charger (ORI121236120)
- VICTRON ENERGY Orion-Tr Smart 12/12-18A (220W) Isolated DC-DC charger (ORI121222120)
- VICTRON ENERGY Orion-Tr Smart 24/24-12A (280W) Isolated DC-DC charger (ORI242428120)
- VICTRON ENERGY Orion-Tr Smart 24/24-17A (400W) Isolated DC-DC charger (ORI242440120)
- VICTRON ENERGY Orion-Tr Smart 12/12-30A (360W) Non-isolated DC-DC charger (ORI121236140)
- RIDGID Battery, 14.4V 2.6Ah (12683)
- Victron Energy Specialty Rechargeable Batteries