Shop All Fuse Accessories
Victron Energy
Fuse holder 6-way for MEGA-fuse
Mfr # CIP050060000
Zoro # G700434799
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Fuse Type MEGA-Fuse
- Width 50.9 mm
- Height 88 mm
- Length 181.5 mm
Product Information
- Brand Victron Energy
- MFR # CIP050060000
- Zoro # G700434799
- UPC # 8719076051350
- Country of Origin China
- Category Fuse Accessories
Dimensions
Width | 50.9 mm |
Height | 88 mm |
Length | 181.5 mm |
Details
Item | Fuse Holder |
Fits Fuse Type | MEGA-Fuse |
Description
Fuse holder 6-way for MEGA-fuse
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 4 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Lngth (SJOOW1204-10)
- AC WORKS 1FT L15-20P 3-Phase 20A 250V 4-Prong Plug to 6-15/20R 250V 15/20A T-Blade (L1520620-012)
- PANDUIT Mech Lug, Cu, S ft., #14-#4 Awg, 1/4 Stud (CXS70-14-C)
- HONEYWELL Ds06-105-Sut-Lf 2 Inch Ds06 (DS06-105-S)
- VICTRON ENERGY Fuse holder for MEGA-fuse (CIP000100001)
- VICTRON ENERGY Fuse Holder, Bus Bar, MEGA-Fuse Fuse Type (CIP100200100)
- ALLEN BRADLEY 700-Crt6 (100-C09-EJ10)
- STINGER Fuse Holder, ANL Series, Wire Leads (SSVLANL)
- EATON BUSSMANN Fuse Holder, 15A Amp Range, 32V AC/DC Volt Rating, Wire Leads (BPHRK-RP)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Screw, Crimp, Midget Fuse Type (HEB-AK)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, Midget UL Class, 1 Poles, Quick Connect, Midget Fuse Type (HPG)
- Victron Energy Fuse Accessories