Shop All Voltage Converters
Victron Energy
DC to DC Converter, 24V DC to 48V DC, 280VA, 0 Hz
Mfr # ORI244828110
Zoro # G200434787
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 24V DC to 48V DC
- Mounting Screw Terminals
- Hz 0 Hz
- Height 5.1 in
- Width 7.3 in
Product Information
- Brand Victron Energy
- MFR # ORI244828110
- Zoro # G200434787
- UPC # 8719076035275
- Country of Origin India
- Category Voltage Converters
Dimensions
Height | 5.1 in |
Width | 7.3 in |
Depth | 2.8 in |
Details
Item | DC to DC Converter |
Converts | 24V DC to 48V DC |
VA Rating | 280VA |
Mounting | Screw Terminals |
Hz | 0 Hz |
Description
Orion-Tr 24/48-6A (280W) Isolated DC-DC converter
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Toggle Switch, SPST, 6A, 125VAC, On/Off (GSW-125)
- LUTRON Dimmers, Ariadni, CFL/LED, Black (AYCL-153P-BL)
- WIEGMANN Electrical Box Cover, Rectangular, 18-8 Stainless Steel, Screw Cover (WA121204GSCSS)
- FLEX-STRUT Fixture Hanger (FS-6422 E/G)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 60VA, 0 Hz, Aluminum (ORI241205260)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 0 Hz (ORI122410020)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 360VA, 0 Hz (ORI241240110)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz (ORI241224110)
- VICTRON ENERGY DC to DC Converter, 24V DC to 24V DC, 280VA, 0 Hz (ORI242428110)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 110VA, 0 Hz (ORI121210110)
- TYCON SYSTEMS DC to DC Converter, 18-32V DC to 12V DC, 15VA, 0 Hz (TP-VR-2412)
- Victron Energy Converters