Shop All Voltage Converters
Victron Energy
DC to DC Converter, 24V DC to 12V DC, 110VA, 0 Hz
Mfr # ORI241210110
Zoro # G600434721
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 24V DC to 12V DC
- VA Rating 110VA
- Mounting Screw Terminals
- Hz 0 Hz
- Height 4 in
Product Information
- Brand Victron Energy
- MFR # ORI241210110
- Zoro # G600434721
- UPC # 8719076016731
- Country of Origin India
- Category Voltage Converters
Dimensions
Height | 4 in |
Width | 4-1/2 in |
Depth | 1.9 in |
Details
Item | DC to DC Converter |
Converts | 24V DC to 12V DC |
VA Rating | 110VA |
Mounting | Screw Terminals |
Hz | 0 Hz |
Description
Orion-Tr 24/12-9A (110W) Isolated DC-DC converter - Remote on-off: The remote on-off eliminates the need for a high current switch in the input wiring. The remote on-off can be operated with a low power switch or by for example the engine run/stop switch (see manual). Adjustable output voltage: can also be used as a battery charger: For example to charge a 12 Volt starter or accessory battery in an otherwise 24V system. All models are short circuit proof and can be paralleled to increase output current
An unlimited number of units can be connected in parallel. IP43 protection: When installed with the screw terminals oriented downwards. Screw terminals: No special tools needed for installation. Input fuse: On 12V and 24V input models only.
An unlimited number of units can be connected in parallel. IP43 protection: When installed with the screw terminals oriented downwards. Screw terminals: No special tools needed for installation. Input fuse: On 12V and 24V input models only.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 6 AWG Vinyl Ring Terminal 1/4" Stud PK20 (4FRD1)
- ABB Bullet Connector, 1-1/2 In., Thermoplastic (LT4150P)
- HELI-TUBE 3/8 In. OD X 100FT Nylon Spiral Wrap (HT 3/8 N-100)
- EATON Emergency Stop Push Button, Red (M22-PV-K01)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 360VA, 0 Hz (ORI122441110)
- VICTRON ENERGY DC to DC Converter, 24V DC to 24V DC, 280VA, 0 Hz (ORI242428110)
- VICTRON ENERGY DC to DC Converter, 48V DC to 48V DC, 120VA, 0 Hz (ORI484810110)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 1200VA, 0 Hz, Aluminum (ORI241221226)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241240021)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 1200VA, 0 Hz, Aluminum (ORI122421226)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS15K.5)
- Victron Energy Converters