Shop All Voltage Converters
Victron Energy
DC to DC Converter, 12V DC to 24V DC, 360VA, 0 Hz
Mfr # ORI122441110
Zoro # G200434749
product price: $201.45
/ea
Free Shipping & Returns
$201.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 12V DC to 24V DC
- VA Rating 360VA
- Mounting Screw Terminals
- Hz 0 Hz
- Height 5.1 in
Product Information
- Brand Victron Energy
- MFR # ORI122441110
- Zoro # G200434749
- UPC # 8719076038832
- Country of Origin India
- Category Voltage Converters
Dimensions
Height | 5.1 in |
Width | 7.3 in |
Depth | 3.2 in |
Details
Item | DC to DC Converter |
Converts | 12V DC to 24V DC |
VA Rating | 360VA |
Mounting | Screw Terminals |
Hz | 0 Hz |
Description
Orion-Tr 12/24-15A (360W) Isolated DC-DC converter - Remote on-off: The remote on-off eliminates the need for a high current switch in the input wiring. The remote on-off can be operated with a low power switch or by for example the engine run/stop switch (see manual). Adjustable output voltage: can also be used as a battery charger: For example to charge a 12 Volt starter or accessory battery in an otherwise 24V system. All models are short circuit proof and can be paralleled to increase output current
An unlimited number of units can be connected in parallel. IP43 protection: When installed with the screw terminals oriented downwards. Screw terminals: No special tools needed for installation. Input fuse: On 12V and 24V input models only.
An unlimited number of units can be connected in parallel. IP43 protection: When installed with the screw terminals oriented downwards. Screw terminals: No special tools needed for installation. Input fuse: On 12V and 24V input models only.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Receptacle, Single Key, Fale, 5 Pole, 1 ft. (305S0010P9)
- EATON B-LINE Conduit Clamp, 1 In EMT, Silver (B1516)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 4A, 250V AC, Non-Indicating (TR4R)
- 3M 16-14 AWG Vinyl Ring Terminal #6 Stud PK25 (RV14-6Q)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 120VA, 0 Hz (ORI241210200)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz, Aluminum (ORI241220260)
- VICTRON ENERGY DC to DC Converter, 10-30V DC to 10-30V DC, 0 Hz (ORI303025000)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 60VA, 0 Hz, Aluminum (ORI241205260)
- VICTRON ENERGY DC to DC Converter, 48V DC to 12V DC, 360VA, 0 Hz (ORI481240110)
- VICTRON ENERGY DC to DC Converter, 48V DC to 48V DC, 120VA, 0 Hz (ORI484810110)
- VICTRON ENERGY DC to DC Converter, 48V DC to 48V DC, 280VA, 0 Hz (ORI484828110)
- Victron Energy Voltage Converters