Shop All Automotive Battery Accessories
Victron Energy
Cerbo GX
Mfr # BPP900450100
Zoro # G000446560
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Victron Energy
- MFR # BPP900450100
- Zoro # G000446560
- UPC # 8719076048763
- Country of Origin Malaysia
- Category Automotive Battery Accessories
Description
Cerbo GX - This all-new communication-centre allows you to always have perfect control over your system from wherever you are and maximises its performance. Simply connect through our Victron Remote Management (VRM) portal, or access directly, using the separate GX Touch 50, a MFD or our VictronConnect app thanks to its added Bluetooth capability. This latest addition to the GX-range combines all the best of connectivity, redefining smart power solutions in every way. Instantly monitor the battery state of charge, power consumption, power harvest from PV, generator, and mains, or check tank levels and temperature measurements. Easily control the shore power input current limit, (auto)start/stop generator(s) or change any setting to optimise the system. Follow up on alerts, perform diagnostic checks and resolve challenges remotely. The Cerbo GX turns any power challenge into an effortless experience. The Cerbo GX maximises the performance of your systems components in real-time and keeps them in perfect tune. With its Dual Core Processor and the addition of an extra CAN-bus port you can now support even bigger systems; closely follow managed (lithium) batteries while the second port can support up to 25 simultaneously connected VE.Can solar chargers. The new NMEA 2000-out support has the GX easily integrated into any boats network. Four tank- and four temperature ports as well as 3 VE.Direct ports, 3 USB ports, 4 digital inputs and 2 relays allow you to expand control to a new level. Maximising systems performance was never this easy. The Cerbo GX serves endless purposes, extending perfect control to the most diverse applications. For solutions including generators, such as Marine, or Backup & Off-grid, it will auto-start/stop your generator, or delays ignition until the end of ‘quiet’ periods. For Energy Storage Systems it keeps backup batteries at 100%, kicks-in during power-cuts and diverts excess (solar) power to self-consumption, saving you money. For RV and Emergency vehicles it keeps vital systems function flawlessly. But that’s just to name a few...
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Body Mans Bristle Disc, 3 In, PK3 (07537)
- BALDWIN FILTERS Hydraulic Filter, 4-13/16 x 11-9/16 In (BT8800-MPG)
- JET-LUBE 2 lb Moly Paste Can Blue (28007)
- LISLE Small Master Chuck Key (12050)
- VICTRON ENERGY VE.Direct Cable 0.9m (ASS030530209)
- VICTRON ENERGY VE.Direct Cable 0.3m (ASS030530203)
- VICTRON ENERGY Interface MK3-USB (VE.Bus to USB) (ASS030140000)
- VICTRON ENERGY Lynx Distributor (LYN060102000)
- VICTRON ENERGY Lynx Shunt VE.Can (LYN040102100)
- VICTRON ENERGY Digital Multi Control 200/200A (REC020005010)
- GROTE Butt Splice, Nylon, 12-10 Ga, PK100 (83-2590)
- Victron Energy Automotive Battery Accessories