Shop All Battery Chargers
Victron Energy
Blue Smart IP65 Charger 24/8(1) 120V NEMA 1-15P Retail
Mfr # BPC240831104R
Zoro # G900446462
product price: $152.15
/ea
Free Shipping & Returns
$152.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Victron Energy
- MFR # BPC240831104R
- Zoro # G900446462
- UPC # 8719076043218
- Country of Origin India
- Category Battery Chargers
Description
Blue Smart IP65 Charger 24/8(1) 120V NEMA 1-15P Retail - The Blue Smart IP65 Charger is the new professional battery charger with built-in bluetooth. The Blue Smart IP65 Charger can be used on devices in your workshop and on motor vehicles, such as (classic) cars; motorbikes; boats and camper-vans. The seven-step charging algorithm gets the best out of your battery. The charger gives the battery the power it needs, maintains its health, ensures better performance... and a longer life. Unlike other brands, the Blue Smart IP65 Charger will attempt to recharge a deeply-discharged battery by force-feeding it with a low current. Normal charging will then be resumed as soon as there is sufficient voltage across the battery terminals. The charger comes with both crocodile clips and M8 eyelets - making it easy to connect to the battery. If you wish, you can leave it permanently connected. The Blue Smart IP65 is equipped with built-in Bluetooth, so the status of the charger and the battery can be checked on a smartphone, tablet or laptop. All settings of the charger can be configured with the VictronConnect app.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE USB 3.1 Gen 1 Cable, Type C/A, M/F, 6" (U428-06N-F)
- ILC Replacement for Dell Inspiron 15 7000 Battery (INSPIRON 15 7000 BATTERY DELL)
- RITRON Antenna, Magnetic Mount, 21Hx4W In, VHF/UHF (RAM-1545)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for CyberPower CPS 825 AVR - 2 Pack (ML7-12MP2368113046863)
- VICTRON ENERGY Blue Smart IP22 Charger 24/16(1) 120V NEMA 5-15 (BPC241647102)
- VICTRON ENERGY Blue Smart IP65 Charger 12/7(1) 120V NEMA 1-15P Retail (BPC120731104R)
- VICTRON ENERGY Blue Smart IP67 Charger 12/25(1) 120V NEMA 5-15 (BPC122547106)
- VICTRON ENERGY Blue Smart IP67 Charger 24/12(1) 120V NEMA 5-15 (BPC241215106)
- VICTRON ENERGY Blue Smart IP67 Charger 12/17(1) 120V NEMA 5-15 (BPC121715106)
- VICTRON ENERGY Blue Smart IP67 Charger 12/7(1) 120V NEMA 5-15 (BPC120715106)
- MIGHTY MAX BATTERY 12V 4AMP CHARGER-MAINTAINER for MB857-35 -SU AGM 35AH U1 Battery (MAX3514026)
- Victron Energy Battery Chargers