Victron Energy

Battery Monitor BMV-702 BLACK


product price: $182.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Battery Monitor BMV-702 BLACK - Battery ‘fuel gauge’, time-to-go indicator, and much more The remaining battery capacity depends on the ampere-hours consumed, discharge current, temperature and the age of the battery. Complex software algorithms are needed to take all these variables into account. Next to the basic display options, such as voltage, current and ampere-hours consumed, the BMV-700 series also displays state of charge, time to go, and power consumption in Watts. The BMV-702 features an additional input which can be programmed to measure the voltage (of a second battery), battery temperature or midpoint voltage (see below). Bluetooth Smart Use the Bluetooth Smart dongle to monitor your batteries on Apple or Android smartphones, tablets, macbooks and other devices. Easy to install All electrical connections are to the quick connect PCB on the current shunt. The shunt connects to the monitor with a standard RJ12 telephone cable. Included: RJ 12 cable (10 m) and battery cable with fuse (2 m); no other components needed. Also included are a separate front bezel for a square or round display appearance, a securing ring for the rear mounting and screws for the front mounting. Standard features - Battery voltage, current, power, ampere-hours consumed and state of charge - Remaining time at the current rate of discharge - Programmable visual and audible alarm - Programmable relay, to turn off non critical loads or to run a generator when needed - 500 Amp quick connect shunt and connection kit - Shunt selection capability up to 10.000 Amps - VE.Direct communication port - Stores a wide range of historical events, which can be used to evaluate usage patterns and battery health - Wide input voltage range: 6,5 – 95V - High current measurement resolution: 10 mA (0,01A) - Low current consumption: 2,9Ah per month (4mA) @12V and 2,2Ah per month (3mA) @ 24V

Restrictions

  • WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.