Shop All Desk Lamps
Victory Light
V-Light Organizer Desk Lamp
Mfr # VLUSVCA2148104B
Zoro # G904845636
product price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Victory Light
- MFR # VLUSVCA2148104B
- Zoro # G904845636
- UPC # 676090005562
- Country of Origin China
- Category Desk Lamps
Description
Maintain organization in style with this translucent, black desk lamp with chrome accents. The shade provides reliable protection against dings, dents and other damage while the flexible arm makes it easy to direct light as necessary. Organizing supplies is simple with the built-in base compartments. This boasts a front slot for holding a tablet or phone. Two AC outlets on the back provide power to small devices. Use the on/off switch located on the top of the shade. Desk lamp uses one Type-A 10-watt LED bulb (included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E F552d/830/4p/cd replacement light bulb lamp (F552D/830/4P/CD GE GENERAL ELECTRIC G.E)
- FUSION PRODUCTS LTD. Post Cap Solar Light (25085)
- ACCESS LIGHTING Citi, LED Vanity, Brushed Steel Finish, Acrylic Lens Acrylic (62572LEDD-BS/ACR)
- SYLVANIA 7W T4 LED Light Bulb - 2G7 Base - White Finish (S6413)
- VICTORY LIGHT Banker's Brass Desk Lamp (VLU9B101AB)
- CREEKWOOD HOME Traditional Petite Metal Stick Bedside Table Desk Lamp in Chrome with Fabric Drum Shade, White (CWT-2003-WH)
- CREEKWOOD HOME Traditional Standard Ceramic Dewdrop Table Desk Lamp with Matching Fabric Shade, Blue (CWT-2000-BL)
- OTTLITE 10 in. Thrive LED Desk Lamp with Clock & Sanitizing (OT466618)
- HASTINGS HOME Hastings Home LED Contemporary Desk Lamp - Energy Saving - Silver (789070UAC)
- CREEKWOOD HOME Traditional Standard Ceramic Dewdrop Table Desk Lamp with Matching Fabric Shade, Black (CWT-2000-BK)
- CREEKWOOD HOME Traditional Ceramic Textured Thumbprint Tear Drop Shaped Table Desk Lamp, White Fabric Shade, Pink (CWT-2001-PN)
- Victory Light Desk Lamps