Shop All Lawn & Garden Sprayers
Victory Innovations
Electrostatic Handheld Sprayer
Mfr # VP200ESK
Zoro # G608658051
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Victory Innovations
- MFR # VP200ESK
- Zoro # G608658051
- Country of Origin United States
- Category Lawn & Garden Sprayers
Description
The Victory Electrostatic Handheld Sprayer, when used in conjunction with an EPA Approved disinfectant tremendously improves the efficiency of the disinfection process The sprayer generates a fine mist of positively charged disinfectant particles that bond to all negatively charged surfaces And, due to the wrap around effect, any areas not initially wetted will still be disinfected as the particles migrate to those areas Each Sprayer includes a deluxe carrying case, 168V LithiumIon battery, battery charger,Nozzle tool, replacement hose , sprayer body and 338oz removable tank
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 5/8 Inch Water Hose Repair Clincher Mender (4400322)
- XPOSE SAFETY 9 ft x 12 ft Heavy Duty Tarp, Green/Black, Polyethylene (MTGB-912-X)
- ACHLA DESIGNS Achla BB-04-S Aspen Leaf Birdbath with stand (BB-04-S)
- MAKITA Rapid Load Bump and Feed Trimmer Head (191R00-0)
- CHAPIN R E MFG WORKS 32OZ Hand Sprayer (1105)
- VECTORFOG Thermal Fogger, 15 litre (H300SF)
- GRILLTOWN 10-12860 16 in. Touch N Flow Rain Wand (GR2067827)
- CHAPIN 12 gal. Walk Behind Sprayer, Polyethylene Tank, 48 in Hose Length (97902)
- CHAPIN 3 gal. Handheld Sprayer, Steel Tank, Fan Spray Pattern, 36 in Hose Length, 60 psi Max Pressure (1352)
- SOLO One-Hand Sprayers (418-1L)
- HUDSON PRO 4 Gal Lithium Ion Battery Powered Back Pack, 8 Hose Length (19001)
- Victory Innovations Lawn & Garden Sprayers