Shop All Utility Knives
Victorinox Swiss Army
Victorinox Swiss Army 246923 Utility & Paring Pillow Knife with Red Handle
Mfr # 246923
Zoro # G503893496
$33.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Victorinox Swiss Army
- MFR # 246923
- Zoro # G503893496
- UPC # 46928083244
- Country of Origin Switzerland
- Category Utility Knives
Description
Features
- The stainless steel blades stay sharp after repeated use
- The knives are the perfect tools for all small cutting jobs
- Serrated utility knife ergonomic, slip resistant handles dishwasher safe
- Handle Color: Red
- Country of Origin: Switzerland
- Weight: 0.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Air blow gun- Type: ALU (080118 ALU)
- TEKTON 1/2 Inch Drive x 11 mm Deep 6-Point Impact Socket (SID23111)
- BESSEY Tgrc Style Clamp, 39 In Capacity, 55 In Tgrc100S14 (TGRC100S14)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 1.25-1.49 In. (033-03-015)
- VICTORINOX SWISS ARMY Folding Knife, Folding Knives, Plastic (0.6385-X1)
- WARNER Snap-Off Blade Knife w/3 Blade, Snap-Off (119)
- SURTEK Acrylic Cutter with Replaceable Blade (CUTA1)
- MARTOR Safety Knife Straight, 158 mm L (32000110.02)
- KLEVER Safety Cutter, Fixed Blade, Safety Recessed, Boxes; Film; Tape (KCJ-XC-R)
- PRIME-LINE WORKPRO W013029 Quick Change Retractable Utility Knife, SK5 Blades, Tempered Single Pack (W013029)
- IRWIN IRWIN INDUSTRIAL TOOL Blue Blade Utility Knife Blade (HA2084300)
- Victorinox Swiss Army Utility Knives